!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOLE SAW KIT, 7/8 IN HEX, BI-METAL, PIECES 10

HOLE SAW KIT, 7/8 IN HEX, BI-METAL, PIECES 10

MILWAUKEE

HOLE SAW KIT, 7/8 IN HEX, BI-METAL, PIECES 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLE SAW KIT, 7/8 IN HEX, BI-METAL, PIECES 10

HOLE SAW KIT, 7/8 IN HEX, BI-METAL, PIECES 10

MILWAUKEE

Sale Price : $110.00 / EACH

Offer ends 27 Jul 2025

Your Price :
$210.27 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-22-5607
  • Mfr. Model # 49-22-5607
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.88 lbs

Product Details

This hole saw kit includes 10 pieces such as 1-1/2 inch hole dozer, two-inch hole dozer, 2-1/2 inch hole dozer, three-inch hole dozer, 3-5/8 inch hole dozer, 4-1/4 inch hole dozer, 3/8 inch hex shank arbor, 7/16 inch no-wobble arbor, two pilot bits, 1/8 inch hex key, and a compact organizer. The tooth material is bi-metal and the cutting material is wood and metal. The maximum cutting depth is 1-5/8 inches and the shank size is 7/8 inch hex.

Technical Specs

  • ItemHole Saw Kit
  • Materials CutDrilling, Hole Making
  • Tooth MaterialBi-Metal
  • Max. Cutting Depth1 5/8 in
  • Saw Size Range1 1/2 in to 4 1/2 in
  • Shank Size7/8 in
  • Number of Pieces10
  • Primary Material Application General Purpose
  • Arbor Design Included
  • Teeth per Inch 5
  • Impact Rated No
  • Thread Size 1/2 in to 20 in
  • Pilot Drill Size 3 1/2 in
  • Includes 1 1/2 in Hole Dozer, 2 in Hole Dozer, 2 1/2 in Hole Dozer, 3 in Hole Dozer, 3 5/8 in Hole Dozer, 4 1/4 in Hole Dozer, 49-56-7010 3/8 in Hex Shank Arbor, 49-56-9100 7/16 in No Wobble Arbor, (2) Pilot Bits, 1/8 in Hex Key, Compact Organizer
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list