!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
For Material Type

Welding Wire

Welding wire is fed through a welding gun to provide filler metal for creating joints on metal parts in MIG (metal inert gas) welding tasks. MIG welding wire is a solid wire that requires external shielding gas to keep contaminants out of the weld pool during GMAW (gas metal arc welding) tasks. Flux-cored welding wire features a flux core that helps deoxidize the workpiece material, stabilize the welding arc, reduce spatter, increase the strength or ductility of the wire, and protect the weld pool from contaminants during FCAW (flux-core arc welding) tasks. Metal-cored welding wire has a powdered metal core and typically provides faster travel speeds and higher deposition rates than solid MIG wire. It requires external shielding gas to keep contaminants out of the weld pool in GMAW tasks.

https://catalogue.grainger.ca/?hybris=true

154 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ESAB
  • MIG WIRE, PRECISION WOUND, CSA, ER70S-6, 70000 PSI, 0.035 IN DIA, STEEL, 18 KG SPOOL
  • Item # ESB1251096710
  • Mfr. Model # 1251096710
  • EHC: EHC :
  • This ESAB OK Autrod 12.51 MIG wire (ER70S-6) is a copper-coated, solid steel wire that provides excellent tolerance to rust and mill scale because of higher levels of manganese and silicon. It is suitable for most carbon steel MIG welding applications and may be used with spray arc, pulsed arc, and short arc welding processes. It is precision-wound with a 0.035-inch diameter and tensile strength of 70,000 PSI, and meets CSA standards. Available in a box as an 18-kilogram spool.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1441
  • ESAB
  • MIG WELD WIRE, NO-COPPER, ER70S-6, 70000 PSI, 0.035 IN DIA, STEEL, 18 KG SPOOL
  • Item # ESB1A50096910
  • Mfr. Model # 1A50096910
  • EHC: EHC :
  • This ESAB Aristorod 12.50 non-copper coated steel MIG wire (ER70S-6) has excellent feedability, even at high wire feed speeds, and is ideal for robotic applications. It has lower spatter levels than copper-coated wires, higher productivity, and less post-weld cleanup. Its diameter is 0.035 inch with a tensile strength of 70,000 PSI. Available in a box as an 18-kilogram, precision-wound spool.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1441
  • ALCOTEC
  • MIG WELDING WIRE, ALUMINUM, ER4043 CLASS, 0.035 IN, 1 LB
  • Item # ESB404301035
  • Mfr. Model # 404301035
  • EHC: EHC :
  • This Alloy 4043 MIG welding wire is made of aluminum. In addition, it is designed for use with the following materials: aluminum. It weighs one pound. It can be used for MIG, in positions including flat, horizontal, overhead, vertical-up and meets the standards for AWS A5.10.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ESAB
  • OK AUTROD 4043 SERIES MIG WELDING WIRE, ALUMINUM, ER4043
  • Item # ESB180409215A
  • Mfr. Model # 180409215A
  • EHC: EHC :
  • ESAB produces premium quality aluminum wire by incorporating technology through the entire wire drawing, spooling and testing process. Wire diameters are restricted to 1/10 of the AWS A5.10 diameter control specification range.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1444
  • AIR LIQUIDE
  • MIG WIRE, RANDOM WOUND, CSA, ER70S-6, 0.035 IN DIA, MILD STEEL, 12 IN/20 KG SPOOL
  • Item # ALQBLU38978435
  • Mfr. Model # BLU38978435
  • EHC: EHC :
  • This Blueshield LA S-6 MIG wire (ER70S-6) is a lightly copper-coated solid wire that welds all-positions: vertical, up and down, and overhead using short-circuit or pulsed spray arc transfer. It is excellent for welding low-carbon steel plates, tubing, piping, structural members, steel casings, pressure vessels, etc. It is random-wound with a 0.035-inch diameter and meets CSA standards. Available in a 12-inch, 20-kilogram spool.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1441
  • AIR LIQUIDE
  • MIG WIRE, RANDOM WOUND, CSA, ER70S-6, 0.030 IN DIA, MILD STEEL, 8 IN/5 KG SPOOL
  • Item # ALQBLU38977830
  • Mfr. Model # BLU38977830
  • EHC: EHC :
  • This Blueshield LA S-6 MIG wire (ER70S-6) is a lightly copper-coated solid wire that welds all-positions: vertical, up and down, and overhead using short-circuit or pulsed spray arc transfer. It is excellent for welding low-carbon steel plates, tubing, piping, structural members, steel casings, pressure vessels, etc. It is random-wound with a 0.030-inch diameter and meets CSA standards. Available in an eight-inch, five-kilogram spool.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1441
  • AIR LIQUIDE
  • MIG WIRE, RANDOM WOUND, CSA, ER70S-6, 0.035 IN DIA, MILD STEEL, 8 IN/5 KG SPOOL
  • Item # ALQBLU38977835
  • Mfr. Model # BLU38977835
  • EHC: EHC :
  • This Blueshield LA S-6 MIG wire (ER70S-6) is a lightly copper-coated solid wire that welds all-positions: vertical, up and down, and overhead using short-circuit or pulsed spray arc transfer. It is excellent for welding low-carbon steel plates, tubing, piping, structural members, steel casings, pressure vessels, etc. It is random-wound with a 0.035-inch diameter and meets CSA standards. Available in an eight-inch, five-kilogram spool.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1441
  • ESAB
  • MIG WIRE, PRECISION WOUND, CSA, ER70S-6, 70000 PSI, 0.045 IN DIA, STEEL, 18 KG SPOOL
  • Item # ESB1251116710
  • Mfr. Model # 1251116710
  • EHC: EHC :
  • This ESAB OK Autrod 12.51 MIG wire (ER70S-6) is a copper-coated, solid steel wire that provides excellent tolerance to rust and mill scale because of higher levels of manganese and silicon. It is suitable for most carbon steel MIG welding applications and may be used with spray arc, pulsed arc, and short arc welding processes. It is precision-wound with a 0.045-inch diameter and tensile strength of 70,000 PSI, and meets CSA standards. Available in a box as an 18-kilogram spool.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1441
  • ESAB
  • MIG WELD WIRE, NO-COPPER, ER70S-6, 70000 PSI, 0.045 IN DIA, STEEL, 18 KG SPOOL
  • Item # ESB1A50116910
  • Mfr. Model # 1A50116910
  • EHC: EHC :
  • This ESAB Aristorod 12.50 non-copper coated steel MIG wire (ER70S-6) has excellent feedability, even at high wire feed speeds, and is ideal for robotic applications. It has lower spatter levels than copper-coated wires, higher productivity, and less post-weld cleanup. Its diameter is 0.045 inch with a tensile strength of 70,000 PSI. Available in a box as an 18-kilogram, precision-wound spool.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1441
  • HOBART
  • GAS FLUX CORED WELDING WIRE, CSA, 670 MPA, 0.045 IN DIA, MILD STEEL, 15 LB SPOOL
  • Item # HBTS247112-023
  • Mfr. Model # S247112-023
  • EHC: EHC :
  • This Hobart FabCo Excel-Arc 71 gas-shielded, flux-cored welding wire is all-position with low fume emissions, and is designed to be used with carbon dioxide or argon/carbon dioxide mixed gas with easy slag removal and a low hydrogen weld deposit. It is made of mild steel with a tensile strength of 670 MPa, and a diameter of 0.045 inch. Meets CSA/CWB W48-01 standards. Available in a 15-pound spool.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1442
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • ESAB
  • MIG WELDING WIRE, CLASS 4043, 0.030 IN DIA, ALUMINUM, 0.45 KG SPOOL
  • Item # ESB180408215A
  • Mfr. Model # 180408215A
  • EHC: EHC :
  • This ESAB OK Autrod 4043 MIG welding wire is one of the most widely used welding and brazing alloys and is classed as a general-purpose filler. Made of aluminum with silicon additions, it results in improved fluidity, is not sensitive to weld cracking, and produces bright and almost smut-free welds. It is 0.030 inch in diameter and available in a 0.45-kilogram spool.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1444
  • ESAB
  • FLUX-CORED WELDING WIRE, MILD STEEL, MIG WELDING
  • Item # ESB248000044
  • Mfr. Model # 248000044
  • EHC: EHC :
  • Dual Shield(R) 7100 Ultra is an all position wire with a uniquely balanced chemistry to provide greater deposition and improved welding productivity. This product has a wider range of operating parameters and produces lower welding fume than other E71T-1/T-9 flux cored wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1442
  • AIR LIQUIDE
  • MIG WIRE, RANDOM WOUND, CSA, ER70S-6, 0.023 IN DIA, MILD STEEL, 8 IN/5 KG SPOOL
  • Item # ALQBLU38977823
  • Mfr. Model # BLU38977823
  • EHC: EHC :
  • This Blueshield LA S-6 MIG wire (ER70S-6) is a lightly copper-coated solid wire that welds all-positions: vertical, up and down, and overhead using short-circuit or pulsed spray arc transfer. It is excellent for welding low-carbon steel plates, tubing, piping, structural members, steel casings, pressure vessels, etc. It is random-wound with a 0.023-inch diameter and meets CSA standards. Available in an eight-inch, five-kilogram spool.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1441
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • ESAB
  • MIG WELDING WIRE, CLASS 5356, 0.035 IN DIA, ALUMINUM, 0.45 KG SPOOL
  • Item # ESB181509215A
  • Mfr. Model # 181509215A
  • EHC: EHC :
  • This ESAB OK Autrod 5356 MIG welding wire is one of the most widely used welding alloys and is classed as a general-purpose filler with a relatively high shear strength. It is 0.035 inch in diameter and available in a 0.45-kilogram spool.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1444
  • AIR LIQUIDE
  • MIG WIRE, RANDOM WOUND, CSA, ER70S-6, 0.030 IN DIA, MILD STEEL, 4 IN/0.9 KG SPOOL
  • Item # ALQBLU38978330
  • Mfr. Model # BLU38978330
  • EHC: EHC :
  • This Blueshield LA S-6 MIG wire (ER70S-6) is a lightly copper-coated solid wire that welds all-positions: vertical, up and down, and overhead using short-circuit or pulsed spray arc transfer. It is excellent for welding low-carbon steel plates, tubing, piping, structural members, steel casings, pressure vessels, etc. It is random-wound with a 0.030-inch diameter and meets CSA standards. Available in a four-inch, 0.9-kilogram spool.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1441
  • AIR LIQUIDE
  • MIG WIRE, RANDOM WOUND, CSA, ER70S-6, 0.035 IN DIA, MILD STEEL, 4 IN/1 KG SPOOL
  • Item # ALQBLU38978335
  • Mfr. Model # BLU38978335
  • EHC: EHC :
  • This Blueshield LA S-6 MIG wire (ER70S-6) is a lightly copper-coated solid wire that welds all-positions: vertical, up and down, and overhead using short-circuit or pulsed spray arc transfer. It is excellent for welding low-carbon steel plates, tubing, piping, structural members, steel casings, pressure vessels, etc. It is random-wound with a 0.035-inch diameter and meets CSA standards. Available in a four-inch, one-kilogram spool.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1441
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list