!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
For Material Type
Standards

Flux-Cored Welding Wire

Flux-cored welding wire provides filler metal for FCAW (flux-core arc welding) tasks. The wire's flux core contains chemicals that help deoxidize the workpiece material, stabilize the welding arc, reduce spatter, increase the strength or ductility of the wire, and protect the weld pool from contaminants during welding. Also known as welding wire or filler wire, this wire typically comes on a coil or spool and is fed through a compatible welding gun. An arc is created between the wire and a workpiece, and the heat from the arc melts and fuses material from the workpiece and the wire to create a weld.

https://catalogue.grainger.ca/?hybris=true

52 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HOBART
  • GAS FLUX CORED WELDING WIRE, CSA, 670 MPA, 0.045 IN DIA, MILD STEEL, 15 LB SPOOL
  • Item # HBTS247112-023
  • Mfr. Model # S247112-023
  • EHC: EHC :
  • This Hobart FabCo Excel-Arc 71 gas-shielded, flux-cored welding wire is all-position with low fume emissions, and is designed to be used with carbon dioxide or argon/carbon dioxide mixed gas with easy slag removal and a low hydrogen weld deposit. It is made of mild steel with a tensile strength of 670 MPa, and a diameter of 0.045 inch. Meets CSA/CWB W48-01 standards. Available in a 15-pound spool.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1442
  • ESAB
  • FLUX-CORED WELDING WIRE, MILD STEEL, MIG WELDING
  • Item # ESB248000044
  • Mfr. Model # 248000044
  • EHC: EHC :
  • Dual Shield(R) 7100 Ultra is an all position wire with a uniquely balanced chemistry to provide greater deposition and improved welding productivity. This product has a wider range of operating parameters and produces lower welding fume than other E71T-1/T-9 flux cored wires.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1442
  • AIR LIQUIDE
  • FLUX-CORED WIRE, CSA, 130 TO 250A/23 TO 29V, 0.045 IN DIA, STEEL, 15 KG SPOOL
  • Item # ALQBLU37963173
  • Mfr. Model # BLU37963173
  • EHC: EHC :
  • This Blueshield LA T-91 LF flux-cored wire meets CSA standards and features a general-purpose single or multi-pass, all-position design to weld carbon steels with mechanical properties down to -30 Degrees C (-20 Degrees F) when using carbon dioxide, argon/carbon dioxide, and Arcal 211 shielding gases. Use with ship building, offshore, and structural applications. Its diameter is 0.045 inch with a 3/4-inch electrode stick-out. Available in a 15-kilogram steel spool.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1443
  • ESAB
  • MIG WELDING WIRE, FLUX WIRE, CORESHEILD, 15.035 4.54 KG
  • Item # ESB242201648
  • Mfr. Model # 242201648
  • EHC: EHC :
  • Coreshield(R) 15 is an all-position self-shielded flux cored welding wire for single pass applications. The use of DCEN (electrode negative) minimizes the risk of burn through. Excellent for lap and fillet welds on galvanized and mild steels in all weldin

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1442
  • ESAB
  • MIG WELDING WIRE, MIG WELDING (GMAW), E71T-14, E71T-GS
  • Item # ESB242201812
  • Mfr. Model # 242201812
  • EHC: EHC :
  • Coreshield(R) 15 is an all-position self-shielded flux cored welding wire for single pass applications. The use of DCEN (electrode negative) minimizes the risk of burn through. Excellent for lap and fillet welds on galvanized and mild steels in all weldin

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1442
  • ESAB
  • FLUX-CORED WELDING WIRE, MILD STEEL, E71T-9C/M, 0.045 IN, 33 LB
  • Item # ESB15T912247V
  • Mfr. Model # 15T912247V
  • EHC: EHC :
  • This WELD 71T-9 flux-cored welding wire is made of mild steel. In addition, it is designed for use with the following materials: mild steel. It weighs 33 pounds. It can be used for MIG welding (GMAW), in positions including flat, horizontal, overhead, vertical-down, vertical-up and meets the standards for ABS 3YSA H10, CWB E491T-9-H8/E491T-9M-H8, SFA/AWS A5.20, SFA/AWS A5.36.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STOODY
  • HARD SURFACE WELDING WIRE, 0.045 IN DIA, MARTENSITIC TOOL STEEL, 10 LB PLASTIC SPOOL
  • Item # STY11423000
  • Mfr. Model # 11423000
  • EHC: EHC :
  • This Stoody 965 welding wire is a general-purpose, hard-facing alloy made of martensitic tool steel suitable for moderate to severe impact and abrasion in metal-to-metal and metal-to-earth applications including drag chain latches and keepers, tillage tools, drag line bucket lips, tamper feet, chisel plows, dredge parts, extruder screws, and muller tires. It has a 0.045-inch diameter and is available in a 10-pound plastic spool.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR LIQUIDE
  • FLUX-CORED WELDING WIRE, FCAW, 89000 PSI, 0.045 IN DIA, STEEL, 33 LB, BOX
  • Item # ALQBLU37978106EA
  • Mfr. Model # BLU-37978106
  • EHC: EHC :
  • This steel, flux-cored welding wire has a 0.045-inch diameter, a tensile strength of 89,000 PSI, and is used for flux-cored arc welding in offshore platform construction and in mining and structural applications. It comes in a box and weighs 33 pounds.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR LIQUIDE
  • MIG WELDING WIRE, FLUX-CORED, CSA, 150 TO 400A/24 TO 32V, 1/16 IN DIA, 27.2 KG COIL
  • Item # ALQBLU37963135
  • Mfr. Model # BLU37963135
  • EHC: EHC :
  • This Blueshield LA T-91 LF flux-cored MIG welding wire meets CSA standards and features a general-purpose single or multi-pass, an all-position design to weld carbon steels with mechanical properties down to -30 Degrees C (-20 Degrees F) when using carbon dioxide, argon/carbon dioxide, and Arcal 211 shielding gases. Its diameter is 1/16 inch with a 3/4-inch electrode stick-out. Available in a 27.2-kilogram coil.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1443
  • HOBART
  • FABCO XL-525 SERIES MIG WELDING WIRE, MILD STEEL, A5.20 E71T-1MJ/-9MJ/12MJ H8
  • Item # HBTS283212-029
  • Mfr. Model # S283212-029
  • EHC: EHC :
  • This FabCO XL-525 MIG welding wire is made of mild steel. It weighs 33 pounds. It can be used for positions including flat, horizontal, overhead, vertical and meets the standards for AWS A5.20, E71T-1MJ H8, E71T-9MJ H8, E71T-12MJ H8, AWS A5.20M, E491T-1MJ H8, E491T-9MJ H8, E491T-12MJ H8, ASME SFA 5.20, E71T-1MJ H8, E71T-9MJ H8, E71 and more.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1442
  • STOODY
  • HARD SURFACE WELDING WIRE, 0.045 IN DIA, MARTENSITIC TOOL STEEL, 33 LB SPOOL
  • Item # STY11423100
  • Mfr. Model # 11423100
  • EHC: EHC :
  • This Stoody 965-G welding wire is a general-purpose, hard-facing alloy made of martensitic tool steel suitable for moderate to severe impact and abrasion in metal-to-metal and metal-to-earth applications including drag chain latches and keepers, tillage tools, drag line bucket lips, tamper feet, chisel plows, dredge parts, extruder screws, and muller tires. It has a 0.045-inch diameter and is available as a 33-pound spool in a wire basket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ESAB
  • DUAL SHIELD II 80-NI1 H4 SERIES MIG WELDING WIRE, LOW-ALLOY, E81T1-M21A6-NI1-H4, E81T1-NI1MJDH4
  • Item # ESB245011721
  • Mfr. Model # 245011721
  • EHC: EHC :
  • This Dual Shield II 80-Ni1 H4 MIG welding wire is made of low-alloy. It weighs 15 kilograms. It can be used for MIG welding (GMAW), and meets the standards for AWS A5.36 E81T1-M21A6-Ni1-H4, AWS A5.29 E81T1-Ni1MJDH4, ABS 3YSA(H5), BV, CWB AWS A5.29, DNV IV YMS(H5), LR 4Y40S(H10), MIL-E-24403/1 MIL-81T1-Ni1M, VdTUV.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR LIQUIDE
  • MIG WELDING WIRE, FLUX-CORED, CSA, 130 TO 250A/23 TO 29V, 0.035 IN DIA, STEEL, 15KG SPOOL
  • Item # ALQBLU37963172
  • Mfr. Model # BLU37963172
  • EHC: EHC :
  • This Blueshield LA T-91 LF flux-cored MIG welding wire meets CSA standards and features a general-purpose single or multi-pass, an all-position design to weld carbon steels with mechanical properties down to -30 Degrees C (-20 Degrees F) when using carbon dioxide, argon/carbon dioxide, and Arcal 211 shielding gases. Its diameter is 0.035 inches with a 5/8-inch electrode stick-out. Available in a 15-kilogram steel spool.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1443
  • ESAB
  • FLUX-CORED WELDING WIRE, CARBON STEEL, E71T-9M, 0.045 IN, 33 LB, DUAL SHIELD 710X-M
  • Item # ESB245019807
  • Mfr. Model # 245019807
  • EHC: EHC :
  • This Dual Shield 710X-M flux-cored welding wire is made of carbon steel. In addition, it is designed for use with the following materials: carbon steel to carbon steel. It weighs 33 pounds. It can be used for MIG welding (GMAW), in positions including flat, horizontal, overhead, vertical-down, vertical-up and meets the standards for AWS A5.20, AWS A5.36, MIL-E-24403A 71T-1M.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list