!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLUX-CORED WELDING WIRE, CARBON STEEL, E71T-9M, 0.045 IN, 33 LB, DUAL SHIELD 710X-M

FLUX-CORED WELDING WIRE, CARBON STEEL, E71T-9M, 0.045 IN, 33 LB, DUAL SHIELD 710X-M

ESAB

FLUX-CORED WELDING WIRE, CARBON STEEL, E71T-9M, 0.045 IN, 33 LB, DUAL SHIELD 710X-M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUX-CORED WELDING WIRE, CARBON STEEL, E71T-9M, 0.045 IN, 33 LB, DUAL SHIELD 710X-M

FLUX-CORED WELDING WIRE, CARBON STEEL, E71T-9M, 0.045 IN, 33 LB, DUAL SHIELD 710X-M

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $284.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB245019807
  • Mfr. Model # 245019807
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.5 lbs

Product Details

This Dual Shield 710X-M flux-cored welding wire is made of carbon steel. In addition, it is designed for use with the following materials: carbon steel to carbon steel. It weighs 33 pounds. It can be used for MIG welding (GMAW), in positions including flat, horizontal, overhead, vertical-down, vertical-up and meets the standards for AWS A5.20, AWS A5.36, MIL-E-24403A 71T-1M.

Technical Specs

  • Item Flux-Cored Welding Wire
  • Material Carbon Steel
  • Wire Diameter 0.045 in
  • Yield Strength (Minimum Required) 58 ksi
  • Spool Type Steel Spool
  • Weight 33 lb
  • Welding Current Designation DCEP
  • Tensile Strength (Minimum Required) 70 ksi
  • Standards AWS A5.20, AWS A5.36, MIL-E-24403A 71T-1M
  • Elongation (As Welded) 29%
  • Number of Passes Multiple Passes
  • Spool Diameter 11 3/4 in
  • Wire Type Flux-cored (FCAW)
  • AWS Classification E71T1-M21A4-CS1-DH8, E71T-1MD-H8, E71T-9MD-H8
  • Process MIG Welding (GMAW)
  • Tensile Strength (As Welded) 83 ksi
  • Yield Strength (As Welded) 74 ksi (75% Ar/25% CO2)
  • Series Dual Shield 710X-M
  • For Material Type Carbon Steel to Carbon Steel
  • For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Compatible Shielding Gas 25% CO2, 75% Ar
  • Arbor Hole Diameter 2 in
  • Elongation (Minimum Required) 22%
  • Shielding Type Gas-Shielded
  • Spool Width 3 5/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list