!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLUX-CORED WELDING WIRE, MILD STEEL, E71T-9C/M, 0.045 IN, 33 LB

FLUX-CORED WELDING WIRE, MILD STEEL, E71T-9C/M, 0.045 IN, 33 LB

ESAB

FLUX-CORED WELDING WIRE, MILD STEEL, E71T-9C/M, 0.045 IN, 33 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUX-CORED WELDING WIRE, MILD STEEL, E71T-9C/M, 0.045 IN, 33 LB

FLUX-CORED WELDING WIRE, MILD STEEL, E71T-9C/M, 0.045 IN, 33 LB

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $247.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB15T912247V
  • Mfr. Model # 15T912247V
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

This WELD 71T-9 flux-cored welding wire is made of mild steel. In addition, it is designed for use with the following materials: mild steel. It weighs 33 pounds. It can be used for MIG welding (GMAW), in positions including flat, horizontal, overhead, vertical-down, vertical-up and meets the standards for ABS 3YSA H10, CWB E491T-9-H8/E491T-9M-H8, SFA/AWS A5.20, SFA/AWS A5.36.

Technical Specs

  • Item Flux-Cored Welding Wire
  • Material Mild Steel
  • Wire Diameter 0.045 in
  • Yield Strength (As Welded) 495 MPa (100% CO2) 580 MPa (75% Ar/25% CO2)
  • Series WELD 71T-9
  • For Material Type Mild Steel
  • For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Standards ABS 3YSA H10, CWB E491T-9-H8/E491T-9M-H8, SFA/AWS A5.20, SFA/AWS A5.36
  • Elongation (As Welded) 31% (100% CO2) 26% (75% Ar to 25% CO2)
  • Shielding Type Gas-Shielded
  • Spool Width 3 5/8 in
  • AWS Classification E71T-1C/1M/9C/9M-H8, E71T1-C1A2-CS1-H8, E71T1-M21A2-CS1-H8
  • Process MIG Welding (GMAW)
  • Tensile Strength (As Welded) 560 MPa (100% CO2) 620 MPa (75% Ar - 25% CO2)
  • Spool Type Plastic Spool
  • Weight 33 lb
  • Welding Current Designation DCEP
  • Compatible Shielding Gas 100% CO2, 75% Ar/25% CO2
  • Arbor Hole Diameter 2 1/16 in
  • Number of Passes Multiple Passes
  • Spool Diameter 11 7/8 in
  • Wire Type Flux-cored (FCAW)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list