!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Load Capacity
Number of Boom Positions
Overall Height
Overall Length
Overall Width

Vehicle Component Lifting Cranes & Slings

Lifting cranes and slings lift and hold heavyweight vehicle components in midair over engine mounts during repair. These devices are not intended to lift entire vehicles. Cranes or hoists lift engines or components of engines in and out of vehicles. Slings attach to the cranes to hold parts without damaging them.

https://catalogue.grainger.ca/?hybris=true

20 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WESTWARD
  • ENGINE CRANE, STEEL, 4 BOOM POSITIONS, 2 TON BOOM CAPACITY (RETRACTED), BLUE
  • Item # WSW3ZC71
  • Mfr. Model # 3ZC71
  • EHC: EHC :
  • Hydraulic Engine Crane, Height (In.) 58, Length (In.) 62-1/2 to 91-1/2, Width (In.) 32-1/4 to 39-3/8, Boom Capacity Position 1 (Lb.) 1234, Min. Hook Height (In.) 18-3/8149-1/45, Max. Hook Height (In.) 69-1/4758186-1/2, Boom Length (In.) 48-3/457-3/466-3/476-3/4, Includes Heat-Treated Bolts and Forged Steel Grab Hook, Heavy-Gauge Reinforced Structural Steel Frame with Industrial Steel Bearing Casters

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 467
  • OTC
  • LOAD LEVELER, STEEL, 3 TON LOAD CAPACITY, 32 IN OVERALL L, 5¾ IN OVERALL H
  • Item # OTC1812
  • Mfr. Model # 1812
  • EHC: EHC :
  • Carriage on main support beam moved by turning lead screw manually or with air-powered tools. This permits fine adjustment of the tilt angle of component being lifted. Spreader bar adjustment secured with locking bolts. Chain grade is 80.0.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 464
  • WESTWARD
  • ENGINE CRANE, STEEL, 1 TON LOAD CAPACITY, 1 BOOM POSITIONS, BLUE, MECHANICAL
  • Item # WSW3ZC72
  • Mfr. Model # 3ZC72
  • EHC: EHC :
  • Hydraulic Engine Crane, Height (In.) 70-3/4, Length (In.) 69-1/2, Width (In.) 21-1/2 to 48-1/4, Boom Capacity Position 1 (Lb.) 123, Min. Hook Height (In.) 126-1/42-3/4, Max. Hook Height (In.) 85-3/887-3/490-1/2, Boom Length (In.) 49-1/855-1/861-3/8, Includes Heat-Treated Bolts and Forged Steel Grab Hook, Heavy-Gauge Reinforced Structural Steel Frame with Industrial Steel Bearing Casters

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 467
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list