!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENGINE CRANE, STEEL, 3 TON LOAD CAPACITY, 3 BOOM POSITIONS, BLUE, 53 IN OVERALL L

ENGINE CRANE, STEEL, 3 TON LOAD CAPACITY, 3 BOOM POSITIONS, BLUE, 53 IN OVERALL L

OTC

ENGINE CRANE, STEEL, 3 TON LOAD CAPACITY, 3 BOOM POSITIONS, BLUE, 53 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENGINE CRANE, STEEL, 3 TON LOAD CAPACITY, 3 BOOM POSITIONS, BLUE, 53 IN OVERALL L

ENGINE CRANE, STEEL, 3 TON LOAD CAPACITY, 3 BOOM POSITIONS, BLUE, 53 IN OVERALL L

OTC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37,685.90 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OTC1813
  • Mfr. Model # 1813
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1215.0 lbs

Technical Specs

  • ItemEngine Crane
  • Load Capacity3 ton
  • Boom Capacity (First Position)2 ton
  • Boom Capacity (Third Position)3 ton
  • Crane TypeEngine Crane
  • FeaturesBoom Swivels for Vertical and Lateral Positioning, Steering Dolly for Maneuverability and Also Serves As Floor Lock, Telescoping Boom Adjusts to Three Different Lengths for Three Different Weight Capacities
  • Hook Height (First Position)139.5 in
  • Lift ActuationElectric
  • Overall Length53 in
  • Retracted Boom Length63 1/4 in
  • Frame Material Steel
  • Number of Boom Positions 3
  • Boom Capacity (Second Position) 2.5 ton
  • Colour Blue
  • Extended Boom Length 94 1/4 in
  • Frame Material Finish Powder-Coated
  • Hook Height (Second Position) 161.88 in
  • Overall Height 88 in
  • Overall Width 26 in
  • Wheel Diameter 8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list