!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENGINE CRANE, STEEL, 4 BOOM POSITIONS, 2 TON BOOM CAPACITY (RETRACTED), BLUE

ENGINE CRANE, STEEL, 4 BOOM POSITIONS, 2 TON BOOM CAPACITY (RETRACTED), BLUE

WESTWARD

ENGINE CRANE, STEEL, 4 BOOM POSITIONS, 2 TON BOOM CAPACITY (RETRACTED), BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENGINE CRANE, STEEL, 4 BOOM POSITIONS, 2 TON BOOM CAPACITY (RETRACTED), BLUE

ENGINE CRANE, STEEL, 4 BOOM POSITIONS, 2 TON BOOM CAPACITY (RETRACTED), BLUE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,461.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW3ZC71
  • Mfr. Model # 3ZC71
  • UNSPSC # 24101630
  • CATALOGUE PAGE # 467
  • Shipping Weight 319.0 lbs

Product Details

Hydraulic Engine Crane, Height (In.) 58, Length (In.) 62-1/2 to 91-1/2, Width (In.) 32-1/4 to 39-3/8, Boom Capacity Position 1 (Lb.) 1234, Min. Hook Height (In.) 18-3/8149-1/45, Max. Hook Height (In.) 69-1/4758186-1/2, Boom Length (In.) 48-3/457-3/466-3/476-3/4, Includes Heat-Treated Bolts and Forged Steel Grab Hook, Heavy-Gauge Reinforced Structural Steel Frame with Industrial Steel Bearing Casters

Technical Specs

  • ItemEngine Crane
  • Number of Boom Positions4
  • Boom Capacity (Second Position)1.5 ton
  • Boom Capacity (Fourth Position)0.5 ton
  • Crane TypeEngine Crane
  • FeaturesEquipped with Built-In Pressure Overload By-Pass and Metered Release Valve Enabling The Operator to Lower The Boom At A Controlled Rate of Speed
  • Hook Height (Fourth Position)5 in to 86.5 in
  • Hook Height (Third Position)9.25 in to 81 in
  • Lift ActuationMechanical
  • Retracted Boom Length48 3/4 in
  • Frame Material Steel
  • Boom Capacity (First Position) 2 ton
  • Boom Capacity (Third Position) 1 ton
  • Colour Blue
  • Extended Boom Length 79 3/4 in
  • Hook Height (First Position) 18.7 in to 69.25 in
  • Hook Height (Second Position) 14 in to 75 in
  • Includes Heavy-Gauge Reinforced Structural Steel Frame with Industrial Steel Bearing Casters
  • Overall Height 58 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list