!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price

Trailer Spring Latches

https://catalogue.grainger.ca/?hybris=true

10 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BUYERS PRODUCTS
  • SPRING LATCH ASSEMBLY, TRUCKS AND TRAILERS, 0.63 IN, 3.00 X 1.50 X 1.25 IN, 0.62 IN, STAINLESS STEEL
  • Item # BUYB2598LP
  • Mfr. Model # B2598LP
  • EHC: EHC :
  • This spring latch assembly has a spring-loaded bolt that can be locked in an open position and a spring and spring pin made of stainless steel. It includes a tube and pin and is for use with trucks and trailers. Its pin diameter is 0.63 inches and its housing measures 3.00 length x 1.50 width x 1.25 inches height. Its bolt has a width of 0.62 inches and its pin measures 1.31 inches in length. Its handle length is 1.75 inches and it has a weld-on mount.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BUYERS PRODUCTS
  • SPRING LATCH HANDLE, 1 YR WARRANTY, 0.50 IN, 3.00 X 1.75 IN, 3.88 IN, 5.19 IN, 0.28 IN, CARBON STEEL
  • Item # BUYB2595
  • Mfr. Model # B2595
  • EHC: EHC :
  • This spring latch handle is made of carbon steel with a zinc-plated finish. It has a one-year warranty and is for use with trucks and trailers. Its housing measures 3.00 x 1.75 inches and features a spring-loaded bolt that can be locked in an open position and a turning lever. It includes a handle pin, a washer, and a short handle. Its pin diameter is 0.50 inches and its handle measures 3.88 inches. Its pin measures 5.19 inches in length and its mounting hole has a diameter of 0.28 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BUYERS PRODUCTS
  • SPRING LATCH HANDLE, 1 YR WARRANTY, 0.50 IN, 3.00 X 1.75 IN, 5.19 IN, 2.38 IN, 0.28 IN, CARBON STEEL
  • Item # BUYB2595SH
  • Mfr. Model # B2595SH
  • EHC: EHC :
  • This spring latch handle has a length of 2.38 inches and is made of carbon steel with a zinc-plated finish. It has a one-year warranty and is for use with trucks and trailers. Its housing measures 3.00 x 1.75 inches and it has a pin diameter of 0.50 inches. It includes a handle pin, a washer, and a short handle. The pin measures 5.19 inches in length. It has a mounting hole diameter of 0.28 inches and the centre of the mounting holes measure 1.25 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BUYERS PRODUCTS
  • SPRING LATCH, TRUCKS AND TRAILERS, 0.63 IN, 2.00 X 1.50 X 1.22 IN, 0.62 IN, 0.84 IN, STAINLESS STEEL
  • Item # BUYB2598SSC
  • Mfr. Model # B2598SSC
  • EHC: EHC :
  • This spring latch for trucks and trailers has a housing that measures 2.00 length x 1.50 width x 1.22 inches height and is made of stainless steel. Its latch pin diameter is 0.63 inches and its bolt has a width of 0.62 inches. Its pin length is 0.84 inches and its handle length is 1.75 inches. It has a weld-on mount.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list