!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRING LATCH HANDLE, 1 YR WARRANTY, 0.50 IN, 3.00 X 1.75 IN, 3.88 IN, 5.19 IN, 0.28 IN, CARBON STEEL

SPRING LATCH HANDLE, 1 YR WARRANTY, 0.50 IN, 3.00 X 1.75 IN, 3.88 IN, 5.19 IN, 0.28 IN, CARBON STEEL

BUYERS PRODUCTS

SPRING LATCH HANDLE, 1 YR WARRANTY, 0.50 IN, 3.00 X 1.75 IN, 3.88 IN, 5.19 IN, 0.28 IN, CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING LATCH HANDLE, 1 YR WARRANTY, 0.50 IN, 3.00 X 1.75 IN, 3.88 IN, 5.19 IN, 0.28 IN, CARBON STEEL

SPRING LATCH HANDLE, 1 YR WARRANTY, 0.50 IN, 3.00 X 1.75 IN, 3.88 IN, 5.19 IN, 0.28 IN, CARBON STEEL

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BUYB2595
  • Mfr. Model # B2595
  • UNSPSC # 25172205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Product Details

This spring latch handle is made of carbon steel with a zinc-plated finish. It has a one-year warranty and is for use with trucks and trailers. Its housing measures 3.00 x 1.75 inches and features a spring-loaded bolt that can be locked in an open position and a turning lever. It includes a handle pin, a washer, and a short handle. Its pin diameter is 0.50 inches and its handle measures 3.88 inches. Its pin measures 5.19 inches in length and its mounting hole has a diameter of 0.28 inches.

Technical Specs

  • ItemSpring Latch Assembly
  • Bolt MaterialCarbon Steel
  • Bolt Width1/2 in
  • Handle FinishZinc-Plated
  • Includes1/2 in Spring Latch Assembly
  • Bolt Length1 1/32 in
  • Handle Length3 7/8 in
  • Mounting Hardware RequiredMounting Hardware Required
  • Mounting StyleBolt-On
  • Pin Length5 3/16 in
  • Latch Style Spring Latch
  • Handle Material Carbon Steel
  • Bolt Finish Zinc-Plated
  • Mounting Hardware Included Mounting Hardware Not Included
  • Bolt Height 7/8 in
  • Distance Between Mounting Holes 1 1/4 in
  • Lockable Lockable
  • Mounting Hole Diameter 9/32 in
  • Overall Length 4 1/2 in
  • Spring Loaded Spring Loaded
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list