!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRING LATCH HANDLE, 1 YR WARRANTY, 0.50 IN, 3.00 X 1.75 IN, 5.19 IN, 2.38 IN, 0.28 IN, CARBON STEEL

SPRING LATCH HANDLE, 1 YR WARRANTY, 0.50 IN, 3.00 X 1.75 IN, 5.19 IN, 2.38 IN, 0.28 IN, CARBON STEEL

BUYERS PRODUCTS

SPRING LATCH HANDLE, 1 YR WARRANTY, 0.50 IN, 3.00 X 1.75 IN, 5.19 IN, 2.38 IN, 0.28 IN, CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING LATCH HANDLE, 1 YR WARRANTY, 0.50 IN, 3.00 X 1.75 IN, 5.19 IN, 2.38 IN, 0.28 IN, CARBON STEEL

SPRING LATCH HANDLE, 1 YR WARRANTY, 0.50 IN, 3.00 X 1.75 IN, 5.19 IN, 2.38 IN, 0.28 IN, CARBON STEEL

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BUYB2595SH
  • Mfr. Model # B2595SH
  • UNSPSC # 25172205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Product Details

This spring latch handle has a length of 2.38 inches and is made of carbon steel with a zinc-plated finish. It has a one-year warranty and is for use with trucks and trailers. Its housing measures 3.00 x 1.75 inches and it has a pin diameter of 0.50 inches. It includes a handle pin, a washer, and a short handle. The pin measures 5.19 inches in length. It has a mounting hole diameter of 0.28 inches and the centre of the mounting holes measure 1.25 inches.

Technical Specs

  • Item Spring Latch Handle
  • Bolt Material Carbon Steel
  • Bolt Width 1/2 in
  • Handle Finish Zinc Plated
  • Includes Handle Pin, Washer, Short Handle
  • Bolt Length 1 in
  • Handle Length 2 3/8 in
  • Mounting Hardware Required Yes
  • Mounting Style Bolt-On
  • Pin Length 5 3/16 in
  • Latch Style Spring Latch
  • Handle Material Carbon Steel
  • Bolt Finish Zinc Plated
  • Mounting Hardware Included No
  • Bolt Height 7/8 in
  • Distance Between Mounting Holes 1 1/4 in
  • Lockable Yes
  • Mounting Hole Diameter 9/32 in
  • Overall Length 4 1/2 in
  • Spring Loaded Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list