!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Threading Sets

These sets contain multiple tools for creating threads on a workpiece. They help ensure users have the right tool on hand for maintenance and repair tasks. These sets may contain multiple tools of different types, such as taps and dies, or they may contain multiple tools of the same type but different sizes.

https://catalogue.grainger.ca/?hybris=true

691 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WESTWARD
  • TAP & DIE SET, 110 PIECES, #4-40 MIN. TAP THREAD, M18 MAX TAP THREAD
  • Item # WSW1PZ54
  • Mfr. Model # 1PZ54
  • EHC: EHC :
  • This tap and die set is made of carbon steel. It includes 2 straight tap wrenches, t-handle tap wrench, die stocks, a plastic case, and is designed for use with ferrous metal, and meets the standards for ANSI. This tap and die set has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1295
  • WESTWARD
  • DRILL BIT & TAP SET, 18 PIECES, M2.5 SMALLEST THREAD SIZE, M12 LARGEST THREAD SIZE
  • Item # WSW5PXJ4
  • Mfr. Model # 5PXJ4
  • EHC: EHC :
  • This drill bit and tap set is made of high speed steel. It includes a metal index case, M10 x 1.5, M12 x 1.75, M2.5 x 0.45, M3.5 x 0.6, M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10, M12, M25, M3, M35, M4, M5, M6, M8, 10.2 mm, 2.05 mm, 2.5 mm, 2.9 mm, 3.3 mm, 4.2 mm, 5.0 mm, 6.7 mm, 8.5 mm, and is designed for use with steel/stainless steel. This drill bit and tap set has a bright (uncoated)/black oxide finish, and has metric measurements.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1294
  • WIDIA GTD
  • TAP SET,2 1/2 IN,HSS
  • Item # WID5303-14025
  • Mfr. Model # 5303-14025
  • EHC: EHC :
  • Fractional hand tap set has a high speed steel ground thread. Most versatile tap for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Includes taper, plug and bottoming taps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1305
  • GREENLEE
  • COMBINATION DRILL & TAP SET, 6 PIECES, HIGH SPEED STEEL, BRIGHT/UNCOATED FINISH, UNC
  • Item # GLEDTAPKIT
  • Mfr. Model # DTAPKIT
  • EHC: EHC :
  • Combination drill taps, complete hole drilling & tapping in one operation with power drill saves labor & time. Made from high-speed steel vs. carbon steel for longer life. High quality hex shank ensures strong connection to drill chuck.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1264
  • WESTWARD
  • TAP SET, ¼"-20 TAP THREAD, 1 THREAD L, 2½ IN L, RIGHT HAND, 3 PK, HIGH SPEED STEEL
  • Item # WSW5PXK3
  • Mfr. Model # 5PXK3
  • EHC: EHC :
  • This tap set is made of high speed steel and has a ¼ inch diameter shank. It includes one bottoming tap, one plug tap, one taper tap, and meets the standards for Unified and American National Threads. This tap set has a bright (uncoated) finish. It has right hand direction with a 2½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1297
  • GREENFIELD THREADING
  • TAP SET, ⅜"-16 TAP THREAD, 1¼ IN THREAD L, 2 15/16 IN L
  • Item # GNF342589
  • Mfr. Model # 342589
  • EHC: EHC :
  • This tap set is made of high speed steel and has a ⅜ inch diameter shank. It includes one bottoming tap, one plug tap, one taper tap, and meets the standards for USCTI Table 302. This tap set has a bright (uncoated) finish. It has right hand direction with a 2 15/16 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1297
  • WESTWARD
  • TAP & DIE SET, 110 PIECES, #4-40 MIN. TAP THREAD, ¾"-16 MAX TAP THREAD, HSS
  • Item # WSW1PZ38
  • Mfr. Model # 1PZ38
  • EHC: EHC :
  • This tap and die set is made of high speed steel, high speed steel. It includes 2 straight tap wrenches, t-handle tap wrench, die stock, a plastic case, and is designed for use with alloy steel, austenitic stainless steel, magnetic soft steel, plain carbon steel, and meets ANSI standards. This tap and die set has a bright (uncoated) finish, and has fractional inch, wire measurements.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1295
  • WIDIA GTD
  • TAP SET, ½"-13 TAP THREAD, 1 21/32 IN THREAD L, 3⅜ IN LENGTH, RIGHT HAND
  • Item # WID5303-14284
  • Mfr. Model # 5303-14284
  • EHC: EHC :
  • Fractional hand tap set has a high speed steel ground thread. Most versatile tap for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Includes taper, plug and bottoming taps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1298
  • WESTWARD
  • TAP & DIE SET, 41 PIECES, ¼"-20 MIN. TAP THREAD, ¾"-16 MAX TAP THREAD
  • Item # WSW1PZ51
  • Mfr. Model # 1PZ51
  • EHC: EHC :
  • This tap and die set is made of carbon steel. It includes straight handle tap wrench, die stock, t-handle tap wrench, thread gauge, screwdriver, a plastic case, and is designed for use with ferrous metal, and meets the standards for ANSI. This tap and die set has a bright (uncoated) finish, and has fractional inch measurements.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1295
  • WESTWARD
  • DRILL/TAP/COUNTERSINK SET, 6-PC, HIGH SPEED STEEL, BRIGHT/UNCOATED, UNC, RIGHT HAND
  • Item # WSW6EXL3
  • Mfr. Model # 6EXL3
  • EHC: EHC :
  • This drill/tap/countersink set is made of high speed steel. It includes a plastic case and quick change adapter, #6-32, #8-32, #10-24, #10-32, #12-24 and ¼"-20, #10-24, #10-32, #12-24, #6-32, #8-32, ¼"-20. This drill/tap/countersink set has a bright (uncoated) finish and has a right hand direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1264
  • IRWIN HANSON
  • TAP & DIE SET, 41 PIECES, M3X0.5 MIN. TAP THREAD SIZE, M12X1.75 MAX DIE THREAD SIZE
  • Item # IRW26317
  • Mfr. Model # 26317
  • EHC: EHC :
  • This tap and die set is made of high speed steel. It includes adjustable/nonadjustable t-handle tap wrench, adjustable and plain die stock, 2-in-1 tap wrench, 16 leaf standard thread gauge, extra plastic case. This tap and die set has metric measurements. It has right hand direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1295
  • CLEVELAND
  • THREE PIECE TAP KIT, ⅝"-11 TAP THREAD, 1 5/64 IN THREAD L, 3 13/16 IN L, HSS, BRIGHT
  • Item # GNF1004-54782
  • Mfr. Model # 1004-54782
  • EHC: EHC :
  • This three-piece tap kit is made of high speed steel and has a 15/32 inch diameter shank. It includes one bottoming tap, one plug tap, one taper tap, and is designed for use with aluminum, brass, bronze, cast iron, copper, steel, and meets the standards for USCTI. This 1004 series three-piece tap kit has a bright (uncoated) finish. It has right hand direction with a 3 13/16 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list