COMBINATION DRILL & TAP SET, 6 PIECES, HIGH SPEED STEEL, BRIGHT/UNCOATED, METRIC
COMBINATION DRILL & TAP SET, 6 PIECES, HIGH SPEED STEEL, BRIGHT/UNCOATED, METRIC
GREENLEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
6 piece metric combination drill taps. Designed to tap up to 10-gauge metal. Quick change adaptor included. 3 mm to 10 mm.
Technical Specs
- Item Combination Drill and Tap Set
- Finish - Machining Bright (Uncoated)
- Thread Standard Metric
- Thread Direction Right Hand
- Shank Dia. 1/4 in
- Impact Rated No
- Primary Material Application Aluminum, Brass, Copper, Steel
- Largest Thread Size M10
- Smallest Thread Size M3
- Tap Sizes Included M10 x 1.5, M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1, M8 x 1.25
- Material - Machining High Speed Steel
- Thread Type Metric
- Thread Sizes Included M10 x 1.5, M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1, M8 x 1.25
- Tap Type Twist Drill and Plug Tap
- Number of Pieces 6
- Includes Plastic Case, Quick Change Adapter
- Primary Material Application ISO Code N, P
- Measurement System Metric
- Spiral Direction Right Hand
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$89.54
/ EACH