These continuous rolls of translucent film tape temporarily protect surfaces such as glass, wood, plastic, and painted surfaces from scuffs, scrapes, and minor impacts. This tape has a mild adhesive and removes cleanly after use. General purpose surface tape can be applied to a variety of surfaces in general indoor repair and renovation applications. Abrasion-resistant tape is for applications that need a stronger tape to withstand punctures and tearing. UV-resistant tape protects surfaces in outdoor applications that are exposed to sunlight.
This one-pack of S134 film tape is white and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This surface protection film tape is for use both indoors and outdoors, has a tensile strength of 22 lb/in with a temperature range of 30 Degrees to 160 Degrees F, and a thickness of 9 mil.
This one-pack of S134 film tape is white and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This surface protection film tape is for use both indoors and outdoors, has a tensile strength of 22 lb/in with a temperature range of 30 Degrees to 160 Degrees F, and a thickness of 9 mil.
This one-pack of S134 film tape is white and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This surface protection film tape is for use both indoors and outdoors, has a tensile strength of 22 lb/in with a temperature range of 30 Degrees to 160 Degrees F, and a thickness of 9 mil.
This one-pack of S134 film tape is white and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This surface protection film tape is for use both indoors and outdoors, has a tensile strength of 22 lb/in with a temperature range of 30 Degrees to 160 Degrees F, and a thickness of 9 mil.
This one-pack of UV-PRO film tape is clear and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, metalworking. This surface protection film tape is for use both indoors and outdoors, and a thickness of 2 mil and is UV-resistant.
This one-pack of UV-PRO film tape is clear and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, metalworking. This surface protection film tape is for use both indoors and outdoors, and a thickness of 2 mil and is UV-resistant.
This one-pack of TC3001 film tape is clear and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, metalworking and meets the standards for PSTC. This surface protection film tape is for indoor use and has a tensile strength of 300 lb/in, and a thickness of 3 mil.
This one-pack of TC3001 film tape is clear and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, metalworking and meets the standards for PSTC. This surface protection film tape is for indoor use and has a tensile strength of 300 lb/in, and a thickness of 3 mil.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.