!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILM TAPE, UV-RESISTANT, TRANSPARENT, 12 IN X 200 YD, 2 MIL, POLYETHYLENE FILM, ACRYLIC

FILM TAPE, UV-RESISTANT, TRANSPARENT, 12 IN X 200 YD, 2 MIL, POLYETHYLENE FILM, ACRYLIC

TAPECASE

FILM TAPE, UV-RESISTANT, TRANSPARENT, 12 IN X 200 YD, 2 MIL, POLYETHYLENE FILM, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, UV-RESISTANT, TRANSPARENT, 12 IN X 200 YD, 2 MIL, POLYETHYLENE FILM, ACRYLIC

FILM TAPE, UV-RESISTANT, TRANSPARENT, 12 IN X 200 YD, 2 MIL, POLYETHYLENE FILM, ACRYLIC

TAPECASE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $375.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C706
  • Mfr. Model # 15C706
  • UNSPSC # 31201522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Product Details

This one-pack of UV-PRO film tape is clear and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, metalworking. This surface protection film tape is for use both indoors and outdoors, and a thickness of 2 mil and is UV-resistant.

Technical Specs

  • Item Film Tape
  • Imperial Tape Length 200 yd
  • Metric Tape Length 182.9 m
  • Tape Brand TapeCase
  • Environment Indoor, Outdoor
  • Product Form Continuous Roll
  • Surface Compatibility Glass, Metal
  • Tape Backing Material Polyethylene Film
  • Tape Type Surface Protection Film Tape
  • Tape Backing Construction Film
  • Tape Resistance Properties UV-Resistant
  • Tape Adhesive Acrylic
  • Tape Shape Continuous Roll
  • Tape Thickness 2 mil
  • Imperial Tape Width 12 in
  • Metric Tape Width 304.8 mm
  • Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking
  • Tape Adhesive Format Single-Sided
  • Series UV-PRO
  • Tape Adhesive Material Acrylic
  • Adhesion to Steel 5 oz/in
  • Tape Sub-Type UV-Resistant Surface Protection Film Tape
  • Tape Colour Clear
  • Brand and Series TapeCase UV-PRO
  • Tape Adhesive Strength 5 oz/in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list