!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILM TAPE, WHITE, 3 IN X 36 YD, 9 MIL, POLYETHYLENE FILM, SILICONE, INDOOR/OUTDOOR

FILM TAPE, WHITE, 3 IN X 36 YD, 9 MIL, POLYETHYLENE FILM, SILICONE, INDOOR/OUTDOOR

TAPECASE

FILM TAPE, WHITE, 3 IN X 36 YD, 9 MIL, POLYETHYLENE FILM, SILICONE, INDOOR/OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, WHITE, 3 IN X 36 YD, 9 MIL, POLYETHYLENE FILM, SILICONE, INDOOR/OUTDOOR

FILM TAPE, WHITE, 3 IN X 36 YD, 9 MIL, POLYETHYLENE FILM, SILICONE, INDOOR/OUTDOOR

TAPECASE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C773
  • Mfr. Model # 15C773
  • UNSPSC # 31201522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.39 lbs

Product Details

This one-pack of S134 film tape is white and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This surface protection film tape is for use both indoors and outdoors, has a tensile strength of 22 lb/in with a temperature range of 30 Degrees to 160 Degrees F, and a thickness of 9 mil.

Technical Specs

  • Item Film Tape
  • Imperial Tape Length 36 yd
  • Metric Tape Length 32.9 m
  • Tape Brand TapeCase
  • Environment Indoor, Outdoor
  • Maximum Tape Performance Temperature 160 Degrees F
  • Product Form Continuous Roll
  • Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Tape Backing Material Polyethylene Film
  • Tape Type Surface Protection Film Tape
  • Tape Backing Construction Film
  • Tape Tensile Strength 22 lb/in
  • Tape Adhesive Strength 70 oz/in
  • Tape Thickness 9 mil
  • Imperial Tape Width 3 in
  • Metric Tape Width 76.2 mm
  • Common Industry Assembly & Manufacturing, General Maintenance & Repair
  • Minimum Tape Performance Temperature 30 Degrees F
  • Tape Adhesive Format Single-Sided
  • Series S134
  • Tape Adhesive Material Silicone
  • Adhesion to Steel 70 oz/in
  • Tape Sub-Type General Purpose Surface Protection Film Tape
  • Tape Colour White
  • Brand and Series Tapecase S134
  • Tape Shape Continuous Roll

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list