!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Number of Wheels
Tray Material
Maximum Volume Capacity
Maximum Load Capacity
Wheel Type
Wheel Material
Handle Material
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Standard Wheelbarrows

Standard wheelbarrows hold piles of bulk materials in their tray and rely on physical effort for rolling and dumping the load.

https://catalogue.grainger.ca/?hybris=true

18 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ERIE
  • CONTRACTOR WHEELBARROW, INDUSTRIAL-STRENGTH, 6 CU FEET, 64 IN HANDLE, STEEL/WOOD
  • Item # ERE10382W
  • Mfr. Model # E-1038-D
  • EHC: EHC :
  • This industrial-strength contractor wheelbarrow features a steel rod reinforced tray, 64-inch hardwood handles, and steel, dual pneumatic 4-ply wheels. The tray is 11-1/2 inches long, 25.6 inches wide, 14 inches deep, and has a capacity of 6 cubic feet. The wheels have a diameter of 15.25 inches, an axel diameter of 3/4 of an inch, and a width of 4 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ERIE
  • WHEELBARROW,41 X 25.6 X 11.5 IN, 6 CU FT,WHEEL 15.25 IN,HANDLE 64 IN,STEEL/POLYURETHANE,WOOD HANDLE
  • Item # EREE1038
  • Mfr. Model # E1038
  • EHC: EHC :
  • This 41 x 25.6 x 11.5-inch, steel contractor-grade wheelbarrow has a capacity of 6 cubic feet, and wood handles that are 64 inches long. The flat-free wheel is made from solid polyurethane, and it measures 4 inches wide by 15.25 inches in diameter, with a 3/4-inch axle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TRUE TEMPER
  • WHEELBARROW,6 CU FT,43 X 25 1/2 X 16 IN,FLAT-FREE WHEEL 4 X 16 IN,STEEL/WOOD/PNEUMATIC 2-PLY
  • Item # TRUC6
  • Mfr. Model # C6
  • EHC: EHC :
  • This is a 43 x 25 1/2 x 16-inch wheelbarrow made from a heavy steel gauge without seams. It has front braces and a flat-free, pneumatic two-ply wheel, measuring four inches wide and 16 inches in diameter. The axle diameter is 5/8 inches. The handles are hardwood. This wheelbarrow has an easy-pour spout and roller bearings, and it has a capacity of six cubic feet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 555
  • TRUE TEMPER
  • WHEELBARROW W 2 FLAT-FREE WHEELS, 8 CU FT, TRAY 43 X 18 IN, WHEELS 4 X 15 IN, POLYETHYLENE/STEEL
  • Item # TRUBP8
  • Mfr. Model # BP8
  • EHC: EHC :
  • This contractor wheelbarrow has two flat-free, pneumatic two-ply wheels, measuring 4 inches wide and 15 inches in diameter. They have axle diameters of 5/8 inches and an oilube brushing. The tray is heavy-duty polyethylene. It has eight cubic feet of capacity, with steel front braces, H braces, cross braces, and shoes. The tray measures 43 inches in length, and 18 inches deep. The handles are 60 inches long.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 555
  • GARANT PRO
  • WHEELBARROW,TRAY 43 X 16 IN,6 CU FT,FLAT-FREE TIRE 4 IN W X 16 IN DIA,HANDLE 64 IN
  • Item # TRUTIFS600FF
  • Mfr. Model # TIFS600FF
  • EHC: EHC :
  • This industrial wheelbarrow has a capacity of six cubic feet. The hardwood handles are 64 inches long, and the heavy-gauge steel tray measures 43 inches long and 16 inches deep. The flat-free wheel is four inches wide and 16 inches in diameter, with a 3/4-inch axle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 555
  • TRUE TEMPER
  • WHEELBARR0W,6 CU FT,TRAY 43 X 25 1/2 X 16 IN,TIRE 4 X 16 IN,HANDLE 16 IN,STEEL/HRDWD/PNEUMATIC 2-PLY
  • Item # TRUC6FF
  • Mfr. Model # C6FF
  • EHC: EHC :
  • This is a contractor wheelbarrow with 60-inch hardwood handles and a capacity of 6 cubic feet. The 43 x 25 1/2 x 16-inch tray is made from heavy gauge, seamless steel with front braces. The flat-free wheel assembly is 16 inches in diameter and 4 inches wide, and it is made from pneumatic, two-ply material. This wheelbarrow has an easy-pour spout and roller bearings.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 555
  • ERIE
  • CONTRACTOR WHEELBARROW, HEAVY-DUTY, ORANGE, 6 CU FEET, 64 IN HANDLE, WOOD/PNEUMATIC 4 PLY
  • Item # ERE1035
  • Mfr. Model # 1035
  • EHC: EHC :
  • This heavy-duty contractor wheelbarrow helps you accomplish projects with ease. This wheelbarrow has an orange tray with a capacity of 6 cubic feet and a 64-inch wood handle. It has one wheel made of pneumatic 4 ply. The tray is 41 inches long, 25.6 inches wide, and 11 1/2 inches deep. The wheel has a diameter of 15.25 inches, an axel diameter of 3/4 of an inch, and a width of 4 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ERIE
  • WHEELBARROW, 6 CU FT, 41 X 25.6 X 11.5 IN, WHEEL 6 X 15.25 IN, HANDLE 64 IN, POLY/STEEL
  • Item # EREE1039
  • Mfr. Model # E1039
  • EHC: EHC :
  • This contractor-grade wheelbarrow has a steel tray measuring 41 x 25.6 x 11.5 inches. The handles are 64 inches long. The flat-free wheel is made from polyurethane, and is 6 inches wide, with a diameter of 15.25 inches, and an axle diameter of 3/4 inches. This wheelbarrow has a capacity of 6 cubic feet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ERIE
  • LANDSCAPE WHEELBARROW,6 CU FT,37 1/2 X 23.5 X 13 IN,WHEEL 4 X 15.25 IN,POLY/PNEUMATIC 4-PLY
  • Item # ERESE100
  • Mfr. Model # SE100
  • EHC: EHC :
  • This is a landscaping wheelbarrow, with a polyethylene tray, and poly wheels with pneumatic four-ply tires. This wheelbarrow has a capacity of 6 cubic feet. It measures 37.5 x 23.5 x 13 inches. The wheel is 4 inches wide, and its diameter is 15.25 inches. The axle diameter is 5/8 inches. The handles on this wheelbarrow measure 57 inches long.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list