!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONTRACTOR WHEELBARROW, INDUSTRIAL-STRENGTH, 6 CU FEET, 64 IN HANDLE, STEEL/WOOD

CONTRACTOR WHEELBARROW, INDUSTRIAL-STRENGTH, 6 CU FEET, 64 IN HANDLE, STEEL/WOOD

ERIE

CONTRACTOR WHEELBARROW, INDUSTRIAL-STRENGTH, 6 CU FEET, 64 IN HANDLE, STEEL/WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTRACTOR WHEELBARROW, INDUSTRIAL-STRENGTH, 6 CU FEET, 64 IN HANDLE, STEEL/WOOD

CONTRACTOR WHEELBARROW, INDUSTRIAL-STRENGTH, 6 CU FEET, 64 IN HANDLE, STEEL/WOOD

ERIE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $465.40 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ERE10382W
  • Mfr. Model # E-1038-D
  • UNSPSC # 24101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Product Details

This industrial-strength contractor wheelbarrow features a steel rod reinforced tray, 64-inch hardwood handles, and steel, dual pneumatic 4-ply wheels. The tray is 11-1/2 inches long, 25.6 inches wide, 14 inches deep, and has a capacity of 6 cubic feet. The wheels have a diameter of 15.25 inches, an axel diameter of 3/4 of an inch, and a width of 4 inches.

Technical Specs

  • ItemManual Wheelbarrow
  • Tray MaterialSteel
  • Maximum Volume Capacity6 cu ft
  • Wheel TypeSteel
  • Number of Wheels2
  • Tray Depth11 1/2 in
  • Tray Width25 19/32 in
  • Product Type Wheelbarrow
  • Handle Material Wood
  • Maximum Load Capacity 600 lb
  • Wheel Material Pneumatic 2-Ply
  • Tray Color Orange
  • Tray Length 41 in
  • Wheel Width 4 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list