!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WHEELBARROW, 6 CU FT, 41 X 25.6 X 11.5 IN, WHEEL 6 X 15.25 IN, HANDLE 64 IN, POLY/STEEL

WHEELBARROW, 6 CU FT, 41 X 25.6 X 11.5 IN, WHEEL 6 X 15.25 IN, HANDLE 64 IN, POLY/STEEL

ERIE

WHEELBARROW, 6 CU FT, 41 X 25.6 X 11.5 IN, WHEEL 6 X 15.25 IN, HANDLE 64 IN, POLY/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEELBARROW, 6 CU FT, 41 X 25.6 X 11.5 IN, WHEEL 6 X 15.25 IN, HANDLE 64 IN, POLY/STEEL

WHEELBARROW, 6 CU FT, 41 X 25.6 X 11.5 IN, WHEEL 6 X 15.25 IN, HANDLE 64 IN, POLY/STEEL

ERIE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $426.97 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EREE1039
  • Mfr. Model # E1039
  • UNSPSC # 24101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Product Details

This contractor-grade wheelbarrow has a steel tray measuring 41 x 25.6 x 11.5 inches. The handles are 64 inches long. The flat-free wheel is made from polyurethane, and is 6 inches wide, with a diameter of 15.25 inches, and an axle diameter of 3/4 inches. This wheelbarrow has a capacity of 6 cubic feet.

Technical Specs

  • Item Wheelbarrow
  • Capacity 6 cu. ft.
  • Tray Width 25.6"
  • Handles 64"
  • Wheel Type Steel
  • Wheel Dia. 15.25"
  • Axle Dia. 3/4"
  • Tray Material Steel
  • Tray Length 41"
  • Tray Depth 11-1/2"
  • Number of Wheels 1
  • Wheel Material Solid Polyurethane Flat Free
  • Wheel Width 6 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list