!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Soldering Stations & Accessories

Soldering and desoldering stations are benchtop machines that allow users to control and adjust the heat setting of soldering and desoldering irons. Hot-air rework stations are single units that generate heated air for both soldering and desoldering applications. Soldering station replacement parts include items and accessories that enhance the performance of soldering and desoldering stations.

https://catalogue.grainger.ca/?hybris=true

27 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WELLER
  • SOLDERING STATION, 1 CHANNEL, 70 W, SOLDERING IRON, COMPLETE STATION
  • Item # WELWE1010NA
  • Mfr. Model # WE1010NA
  • EHC: EHC :
  • This WE soldering station includes cleaning sponge, eta, safety rest, soldering iron. It has an overall depth of 5.91 inches, an overall width of 4.72 inches, and an overall height of 3.86 inches. It meets the standards for ESD.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELLER
  • SOLDERING PART BARREL NUT ASSB
  • Item # WELBA60
  • Mfr. Model # BA60
  • EHC: EHC :
  • This barrel nut assembly is compatible with manufacturer model numbers EC1201A, EC1201AFE, PES50, PES51, TC201FE, and TC201T

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • BERNZOMATIC
  • SOLDERING IRON KIT W BUTANE TORCH, PENCIL GRIP, TEMP 5200 ° F, COMPACT
  • Item # WORST550KC
  • Mfr. Model # 368600
  • EHC: EHC :
  • This soldering iron kit features a pinpoint flame, adjustable flame control, ignition switch, and a butane torch. Its compact design has a pencil grip handle, a rounded, chisel tip, and is temperature rated to 5,200 Degrees F. This kit comes with a cleaning sponge, 0.6-ounce electrical solder, and a storage case.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AMERICAN BEAUTY
  • SOLDERING STATION, 1 CHANNEL, 20 W, SOLDERING IRON, COMPLETE STATION, 800 ° F
  • Item # WWG5ZHA9
  • Mfr. Model # 5ZHA9
  • EHC: EHC :
  • This soldering station includes detachable soldering iron holder, stand, tip cleaner, and three tips. It has an overall width of 6½ inches, and an overall height of 2½ inches. It meets the standards for CE certified, IEC 60335-1 Ed. 5.1 2013-12, IEC 60335-2-45 Ed. 3.2 2012-01, RoHS compliant, WEEE compliant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELLER
  • SOLDERING IRON, HEAVY-DUTY, CSA, 175W/120V, 900 ° F, TIP 5/8 IN, 12 1/2 IN L, STAINLESS STEEL
  • Item # WELSP1753CSA
  • Mfr. Model # SP1753CSA
  • EHC: EHC :
  • This Marksman, fine-quality, heavy-duty soldering iron features a stainless steel barrel with a heat capacity of up to 900 Degrees F, and a heat- and impact-resistant handle. It measures 12 1/2 inches long with an MTG40 5/8-inch diameter replaceable iron-plated copper tip, and a five-foot-long power cord. Soldering iron rest is included. Meets CSA standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AMERICAN BEAUTY
  • SOLDERING STATION, 1 CHANNEL, 60 W, SOLDERING IRON, COMPLETE STATION, 1100 ° F
  • Item # WWG5ZHA7
  • Mfr. Model # 5ZHA7
  • EHC: EHC :
  • This soldering station includes detachable soldering iron holder, stand, tip cleaner, and three tips. It has an overall depth of 8.25 inch, an overall width of 6½ inches, and an overall height of 2½ inches. It meets the standards for CE certified, IEC 60335-1 Ed. 5.1 2013-12, IEC 60335-2-45 Ed. 3.2 2012-01, RoHS compliant, WEEE compliant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AMERICAN BEAUTY
  • SOLDERING STATION, 1 CHANNEL, 40 W, SOLDERING IRON, COMPLETE STATION, 1000 ° F
  • Item # WWG5ZHA8
  • Mfr. Model # 5ZHA8
  • EHC: EHC :
  • This soldering station includes detachable soldering iron holder, stand, tip cleaner, and three tips. It has an overall width of 6½ inches, and an overall height of 2½ inches. It meets the standards for CE certified, IEC 60335-1 Ed. 5.1 2013-12, IEC 60335-2-45 Ed. 3.2 2012-01, RoHS compliant, WEEE compliant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AMERICAN BEAUTY
  • LIGHT TWEEZER STYLE HANDPIECE, TWEEZER, CONICAL TIP, ¼ IN OPENING BETWEEN TIPS
  • Item # WWG5ZHD7
  • Mfr. Model # 10541
  • EHC: EHC :
  • This light tweezer style handpiece features copper-coated stainless steel electrodes and includes two tips, heating element, and stand. In addition, it is designed for applications including soldering. It meets the standards for CE certified, IEC 60335-1 Ed. 5.1 2013-12, IEC 60335-2-45 Ed. 3.2 2012-01, RoHS compliant, WEEE compliant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELLER
  • Controlled-Output Field Soldering Iron
  • Item # WELTCP12P
  • Mfr. Model # TCP12P
  • EHC: EHC :
  • Versatile controlled tool for field servicing. Operates from 12 volt batteries or low voltage power source. Complete with battery clips and 12 ft fused cord. Soldering iron comes with PTA7 tip, creates 700 Degrees F temperature. CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
  • WELLER
  • DESOLDER TIP, FOR 7880 MANUAL DESOLDER PUMP
  • Item # WEL7882BK
  • Mfr. Model # 7882BK
  • EHC: EHC :
  • Manual desoldering pump. Powerful, heavy-duty, spring-loaded vacuum for complete solder removal. Design includes cushioned plunger, easy thumb activation and ribbed pencil grip. Heat resistant Teflon tips.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list