!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLDERING STATION, 1 CHANNEL, 70 W, SOLDERING IRON, COMPLETE STATION

SOLDERING STATION, 1 CHANNEL, 70 W, SOLDERING IRON, COMPLETE STATION

WELLER

SOLDERING STATION, 1 CHANNEL, 70 W, SOLDERING IRON, COMPLETE STATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLDERING STATION, 1 CHANNEL, 70 W, SOLDERING IRON, COMPLETE STATION

SOLDERING STATION, 1 CHANNEL, 70 W, SOLDERING IRON, COMPLETE STATION

WELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $295.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WELWE1010NA
  • Mfr. Model # WE1010NA
  • UNSPSC # 23271600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This WE soldering station includes cleaning sponge, eta, safety rest, soldering iron. It has an overall depth of 5.91 inches, an overall width of 4.72 inches, and an overall height of 3.86 inches. It meets the standards for ESD.

Technical Specs

  • Item Soldering Station
  • Handpiece Style Soldering Iron
  • Station Power Consumption 70 W
  • Tip Width 1.6 mm
  • Operating Temperature (Maximum) 850 Degrees F
  • Product Type Soldering Station
  • Compatible Handpiece Manufacturer Model Number WEP 70
  • Display Type Digital
  • Handpiece Cord Length 4 ft
  • Includes Cleaning Sponge, ETA, Safety Rest, Soldering Iron
  • Operating Voltage 120V
  • Overall Height 3.86 in
  • Power Unit Manufacturer Model Number WE1010NA
  • Temperature Accuracy +/-5 Degrees C
  • Tip Outside Diameter 6.8 mm
  • ESD Safe Yes
  • Number of Channels 1
  • Tip Type Chisel
  • Operating Temperature (Minimum) 200 Degrees F
  • Handpiece WEP 70
  • Series WE
  • Compatible Tip Series ET
  • Handpiece Connection Type Station Connector
  • Handpiece Power Consumption 70 W
  • Number of Tips Included 1
  • Overall Depth 5.91 in
  • Overall Width 4.72 in
  • Standards ESD
  • Temperature Stability +/-6 Degrees C
  • Tip Thickness 0.7 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list