!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLDERING STATION, 1 CHANNEL, 60 W, SOLDERING IRON, COMPLETE STATION, 1100 ° F

SOLDERING STATION, 1 CHANNEL, 60 W, SOLDERING IRON, COMPLETE STATION, 1100 ° F

AMERICAN BEAUTY

SOLDERING STATION, 1 CHANNEL, 60 W, SOLDERING IRON, COMPLETE STATION, 1100 °  F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLDERING STATION, 1 CHANNEL, 60 W, SOLDERING IRON, COMPLETE STATION, 1100 ° F

SOLDERING STATION, 1 CHANNEL, 60 W, SOLDERING IRON, COMPLETE STATION, 1100 ° F

AMERICAN BEAUTY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $345.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5ZHA7
  • Mfr. Model # 5ZHA7
  • UNSPSC # 15111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

This soldering station includes detachable soldering iron holder, stand, tip cleaner, and three tips. It has an overall depth of 8.25 inch, an overall width of 6½ inches, and an overall height of 2½ inches. It meets the standards for CE certified, IEC 60335-1 Ed. 5.1 2013-12, IEC 60335-2-45 Ed. 3.2 2012-01, RoHS compliant, WEEE compliant.

Technical Specs

  • Item Soldering Station
  • Handpiece Style Soldering Iron
  • Station Power Consumption 60 W
  • Tip Width 0.02 in, 0.03 in, 0.25 in
  • Operating Temperature (Maximum) 1,050 Degrees F
  • Compatible Tip Series 700
  • Handpiece Connection Type Hardwired
  • Includes Detachable Soldering Iron Holder, Stand, Tip Cleaner
  • Operating Voltage 110 to 120V AC
  • Overall Height 2.5 in
  • Plug Type Three Prong
  • Tip Outside Diameter 0.25 in
  • ESD Safe No
  • Number of Channels 1
  • Tip Type Chisel, Conical, Diamond
  • Operating Temperature (Minimum) 350 Degrees F
  • Product Type Soldering Station
  • Display Type Analog
  • Handpiece Power Consumption 60 W
  • Number of Tips Included 3
  • Overall Depth 8.25 in
  • Overall Width 6.5 in
  • Standards CE Certified, IEC 60335-1 Ed. 5.1 2013-12, IEC 60335-2-45 Ed. 3.2 2012-01, RoHS Compliant, WEEE Compliant
  • Tip Thickness 0.02 in, 0.03 in, 0.045 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list