Product ITEM is unavailable. See products from the same category below.
Single-Sided Splicing Tape
This single-sided splicing tape is a thin, high-strength tape that joins two materials to increase their overall length or to join two rolls of material together. It has a backing made of paper or film. A paper backing is repulpable and suitable for use in paper milling processes. Film tapes with a polyester, polyethylene, or UPVC (unplasticized polyvinyl chloride) backing are intended for more rigorous splicing applications. Reflective splicing tape has a metalized-coating that provides easier detection in film splicing applications.
This one-pack of 133 film tape is silver and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This single-sided splicing tape is for indoor use and has a tensile strength of 24 lb/in with a temperature range of 30 Degrees to 160 Degrees F, and a thickness of 7.50 mil.
This one-pack of 133 film tape is silver and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This single-sided splicing tape is for indoor use and has a tensile strength of 24 lb/in with a temperature range of 30 Degrees to 160 Degrees F, and a thickness of 7.50 mil.
This one-pack of 133 film tape is red and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This single-sided splicing tape is for indoor use and has a tensile strength of 24 lb/in with a temperature range of 30 Degrees to 160 Degrees F, and a thickness of 7.50 mil.
This one-pack of 133 film tape is red and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This single-sided splicing tape is for indoor use and has a tensile strength of 24 lb/in with a temperature range of 30 Degrees to 160 Degrees F, and a thickness of 7.50 mil.
This MPFT metalized film tape is silver and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse and meets the standards for Federal Specification #L-T-100B Type II. This indoor/outdoor single-sided splicing tape has a tensile strength of 24 lb/in with a temperature range of -60 Degrees to 300 Degrees F, and a thickness of 2 mil.
This MPFT metalized film tape is silver and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse and meets the standards for Federal Specification #L-T-100B Type II. This indoor/outdoor single-sided splicing tape has a tensile strength of 24 lb/in with a temperature range of -60 Degrees to 300 Degrees F, and a thickness of 2 mil.
This one-pack of MPFT metalized film tape is red and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This indoor/outdoor single-sided splicing tape has a tensile strength of 24 lb/in with a temperature range of -60 Degrees to 300 Degrees F, and a thickness of 2 mil.
This one-pack of MPFT metalized film tape is red and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This indoor/outdoor single-sided splicing tape has a tensile strength of 24 lb/in with a temperature range of -60 Degrees to 300 Degrees F, and a thickness of 2 mil.
This 850 film tape is silver and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse and meets the standards for ASTM D3330, D3759, D3652 and D3833. This indoor/outdoor single-sided splicing tape has a tensile strength of 28 lb/in with a temperature range of 60 Degrees to 300 Degrees F, and a thickness of 1.90 mil and is abrasion-resistant, chemical-resistant.
This 850 film tape is silver and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse and meets the standards for ASTM D3330, D3759, D3652 and D3833. This indoor/outdoor single-sided splicing tape has a tensile strength of 28 lb/in with a temperature range of 60 Degrees to 300 Degrees F, and a thickness of 1.90 mil and is abrasion-resistant, chemical-resistant.
This one-pack of 133 film tape is black and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This single-sided splicing tape is for indoor use and has a tensile strength of 24 lb/in with a temperature range of 30 Degrees to 160 Degrees F, and a thickness of 7.50 mil.
This one-pack of 133 film tape is black and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This single-sided splicing tape is for indoor use and has a tensile strength of 24 lb/in with a temperature range of 30 Degrees to 160 Degrees F, and a thickness of 7.50 mil.
This one-pack of 133-RED film tape is red and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This single-sided splicing tape is for indoor use and has a tensile strength of 24 lb/in with a temperature range of 30 Degrees to 160 Degrees F, and a thickness of 7.50 mil.
This one-pack of 133-RED film tape is red and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This single-sided splicing tape is for indoor use and has a tensile strength of 24 lb/in with a temperature range of 30 Degrees to 160 Degrees F, and a thickness of 7.50 mil.
This MPFT metalized film tape is silver and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse and meets the standards for Federal Specification #L-T-100B Type II. This indoor/outdoor single-sided splicing tape has a tensile strength of 24 lb/in with a temperature range of -60 Degrees to 300 Degrees F, and a thickness of 2 mil.
This MPFT metalized film tape is silver and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse and meets the standards for Federal Specification #L-T-100B Type II. This indoor/outdoor single-sided splicing tape has a tensile strength of 24 lb/in with a temperature range of -60 Degrees to 300 Degrees F, and a thickness of 2 mil.
This one-pack of MPFT metalized film tape is red and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This indoor/outdoor single-sided splicing tape has a tensile strength of 24 lb/in with a temperature range of -60 Degrees to 300 Degrees F, and a thickness of 2 mil.
This one-pack of MPFT metalized film tape is red and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This indoor/outdoor single-sided splicing tape has a tensile strength of 24 lb/in with a temperature range of -60 Degrees to 300 Degrees F, and a thickness of 2 mil.
This one-pack of MPFT metalized film tape is red and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This indoor/outdoor single-sided splicing tape has a tensile strength of 24 lb/in with a temperature range of -60 Degrees to 300 Degrees F, and a thickness of 2 mil.
This one-pack of MPFT metalized film tape is red and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This indoor/outdoor single-sided splicing tape has a tensile strength of 24 lb/in with a temperature range of -60 Degrees to 300 Degrees F, and a thickness of 2 mil.
This one-pack of MPFT metalized film tape is black and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This indoor/outdoor single-sided splicing tape has a tensile strength of 24 lb/in with a temperature range of -60 Degrees to 300 Degrees F, and a thickness of 2 mil.
This one-pack of MPFT metalized film tape is black and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This indoor/outdoor single-sided splicing tape has a tensile strength of 24 lb/in with a temperature range of -60 Degrees to 300 Degrees F, and a thickness of 2 mil.
This one-pack of MPFT metalized film tape is black and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This indoor/outdoor single-sided splicing tape has a tensile strength of 24 lb/in with a temperature range of -60 Degrees to 300 Degrees F, and a thickness of 2 mil.
This one-pack of MPFT metalized film tape is black and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This indoor/outdoor single-sided splicing tape has a tensile strength of 24 lb/in with a temperature range of -60 Degrees to 300 Degrees F, and a thickness of 2 mil.
This one-pack of MPFT metalized film tape is red and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This indoor/outdoor single-sided splicing tape has a tensile strength of 24 lb/in with a temperature range of -60 Degrees to 300 Degrees F, and a thickness of 2 mil.
This one-pack of MPFT metalized film tape is red and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This indoor/outdoor single-sided splicing tape has a tensile strength of 24 lb/in with a temperature range of -60 Degrees to 300 Degrees F, and a thickness of 2 mil.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.