!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPLICING TAPE, SINGLE-SIDED, SILVER, 1 IN X 5 YD, 1.9 MIL, POLYESTER FILM, ACRYLIC

SPLICING TAPE, SINGLE-SIDED, SILVER, 1 IN X 5 YD, 1.9 MIL, POLYESTER FILM, ACRYLIC

3M

SPLICING TAPE, SINGLE-SIDED, SILVER, 1 IN X 5 YD, 1.9 MIL, POLYESTER FILM, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLICING TAPE, SINGLE-SIDED, SILVER, 1 IN X 5 YD, 1.9 MIL, POLYESTER FILM, ACRYLIC

SPLICING TAPE, SINGLE-SIDED, SILVER, 1 IN X 5 YD, 1.9 MIL, POLYESTER FILM, ACRYLIC

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C482
  • Mfr. Model # 850
  • UNSPSC # 31201522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This 850 film tape is silver and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse and meets the standards for ASTM D3330, D3759, D3652 and D3833. This indoor/outdoor single-sided splicing tape has a tensile strength of 28 lb/in with a temperature range of 60 Degrees to 300 Degrees F, and a thickness of 1.90 mil and is abrasion-resistant, chemical-resistant.

Technical Specs

  • ItemFilm Tape
  • Tape Sub-TypePolyester Splicing Tape
  • Series850
  • Imperial Tape Width1 in
  • Metric Width25.4 mm
  • Maximum Tape Performance Temperature300 Degrees F
  • EnvironmentIndoor, Outdoor
  • Surface CompatibilityABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Adhesion to Steel30 oz/in
  • StandardsASTM D3330, D3759, D3652 and D3833
  • Tape Backing MaterialPolyester
  • Tape ColourSilver
  • Tape Tensile Strength28 lb/in
  • Brand and Series3M 850S
  • Tape Type Single-Sided Splicing Tape
  • Tape Brand 3M(TM)
  • Imperial Tape Length 5 yd
  • Metric Tape Length 4.6 m
  • Minimum Tape Performance Temperature 60 Degrees F
  • Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse
  • Product Form Continuous Roll
  • Tape Thickness 1.90 mil
  • Tape Adhesive Format Single-Sided
  • Tape Adhesive Material Acrylic
  • Tape Backing Construction Film
  • Tape Resistance Properties Abrasion-Resistant, Chemical-Resistant
  • Tape Elongation 120%
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list