SPLICING TAPE, SINGLE-SIDED, RED, 2 IN X 5 YARD, 7.5 MIL, POLYETHYLENE FILM, RUBBER
SPLICING TAPE, SINGLE-SIDED, RED, 2 IN X 5 YARD, 7.5 MIL, POLYETHYLENE FILM, RUBBER
TAPECASE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This one-pack of 133-RED film tape is red and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This single-sided splicing tape is for indoor use and has a tensile strength of 24 lb/in with a temperature range of 30 Degrees to 160 Degrees F, and a thickness of 7.50 mil.
Technical Specs
Item Film Tape
Tape Sub-Type Polyethylene Splicing Tape
Series 133-RED
Imperial Tape Width 2 in
Metric Width 50.8 mm
Maximum Tape Performance Temperature 160 Degrees F
Environment Indoor
Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Adhesion to Steel 60 oz/in
Tape Adhesive Material Rubber
Tape Backing Construction Film
Tape Tensile Strength 24 lb/in
Tape Type Single-Sided Splicing Tape
Tape Brand TapeCase
Imperial Tape Length 5 yd
Metric Tape Length 4.6 m
Minimum Tape Performance Temperature 30 Degrees F
Common Industry Assembly & Manufacturing, General Maintenance & Repair
Product Form Continuous Roll
Tape Thickness 7.50 mil
Tape Adhesive Format Single-Sided
Tape Backing Material Polyethylene
Tape Colour Red
Brand and Series Tapecase 133-RED
Country of Origin Canada
(subject to change)