!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Light Technology

Security Lights

Security lights are outdoor lighting fixtures that mount onto exterior walls and cast a high-powered, bright flood of light around buildings, homes, and commercial facilities to light up areas where more security and visibility are needed. They have either a fixed or an adjustable beam and one to three heads. Sometimes called motion-sensor lights or outdoor motion lights, they often include motion sensors that turn on the lights when motion is detected to help deter vandalism or crime and conserve energy.

https://catalogue.grainger.ca/?hybris=true

10 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LUMAPRO
  • ADJUSTABLE BEAM ANGLE LIGHT, 2 LIGHTHEADS, 300W, 300W HAL, PASSIVE INFRARED, BRONZE
  • Item # GGE2LBN1
  • Mfr. Model # 2LBN1
  • EHC: EHC :
  • Lamp holder & sensor kit, max load 300W, coverage 7,700 sq ft, viewing angle 180¡, 120V, metal head w/polycarbonate sensor material, bronze finish, lamp type quartz halogen, lamp included, passive infrared motion sensor, weatherproof, includes 2-remote mo

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 118
  • HUBBELL OUTDOOR
  • FIXED BEAM ANGLE LIGHT, 2 LIGHTHEADS, 2,104 LM, 27W, TYPE III, 150W PAR, BRONZE, LED
  • Item # HBLML2L3K1DB
  • Mfr. Model # ML-2L3K-1-DB
  • EHC: EHC :
  • This fixed beam angle light is made of aluminum. It features outdoor. In addition, it includes adjustable motion sensor. Plus it meets the standards for NEMA 3R, UL 1598 for Wet Locations. It also has voltage of 120V AC, 27 watts, 2,104 lumens, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL OUTDOOR
  • FIXED BEAM ANGLE LIGHT, 2 LIGHTHEADS, 2,104 LUMENS, 27W, TYPE III, 150W PAR, WHITE, LED
  • Item # HBLML2L3K1WH
  • Mfr. Model # ML-2L3K-1-WH
  • EHC: EHC :
  • This fixed beam angle light is made of aluminum. It features outdoor. In addition, it includes adjustable motion sensor. Plus it meets the standards for NEMA 3R, UL 1598 for Wet Locations. It also has voltage of 120V AC, 27 watts, 2,104 lumens, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL OUTDOOR
  • UPSWEPT ARM, DDL SERIES ROADWAY LED LUMINAIRE, ALUMINUM, 30 X 2 IN
  • Item # HBLARMDD30
  • Mfr. Model # ARM-DD30
  • EHC: EHC :
  • This upswept arm is made of aluminum and it is for use with DDL Series Roadway LED Luminaire. In addition, it includes surface mount bracket and lag bolts. This upswept arm also has a one-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 5 or more. Please update the quantity to proceed with checkout.
  • HUBBELL OUTDOOR
  • UPSWEPT ARM, DDL SERIES ROADWAY LED LUMINAIRE, ALUMINUM, 24 X 2 IN
  • Item # HBLARMDD24
  • Mfr. Model # ARM-DD24
  • EHC: EHC :
  • This upswept arm is made of aluminum and it is for use with DDL Series Roadway LED Luminaire. In addition, it includes surface mount bracket and lag bolts. This upswept arm also has a one-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 14 or more. Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list