!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FIXED BEAM ANGLE LIGHT, 2 LIGHTHEADS, 2,104 LM, 27W, TYPE III, 150W PAR, BRONZE, LED

FIXED BEAM ANGLE LIGHT, 2 LIGHTHEADS, 2,104 LM, 27W, TYPE III, 150W PAR, BRONZE, LED

HUBBELL OUTDOOR

FIXED BEAM ANGLE LIGHT, 2 LIGHTHEADS, 2,104 LM, 27W, TYPE III, 150W PAR, BRONZE, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIXED BEAM ANGLE LIGHT, 2 LIGHTHEADS, 2,104 LM, 27W, TYPE III, 150W PAR, BRONZE, LED

FIXED BEAM ANGLE LIGHT, 2 LIGHTHEADS, 2,104 LM, 27W, TYPE III, 150W PAR, BRONZE, LED

HUBBELL OUTDOOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $242.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLML2L3K1DB
  • Mfr. Model # ML-2L3K-1-DB
  • UNSPSC # 39111613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Product Details

This fixed beam angle light is made of aluminum. It features outdoor. In addition, it includes adjustable motion sensor. Plus it meets the standards for NEMA 3R, UL 1598 for Wet Locations. It also has voltage of 120V AC, 27 watts, 2,104 lumens, and a five-year manufacturer's warranty.

Technical Specs

  • Item Fixed Beam Angle Light
  • Lumens 2,104 lm
  • Light Distribution Shape Type III
  • Fixture Sensor Type Passive Infrared with Photoresistor
  • Colour Temperature 3,000K
  • Voltage 120V AC
  • Lamp Watts 27 W
  • Fixture Housing Material Aluminum
  • Includes Adjustable Motion Sensor
  • Lumens per Watt 79 lm/W
  • Min. Operating Temp. -20 Degrees C
  • Fixture Mounting Location Wall
  • Warranty 5 yr
  • Fixture Width 12 3/4 in
  • Fixture Height 12 3/4 in
  • Description/Special Features Outdoor
  • Number of Lightheads 2
  • Fixture Wattage 27 W
  • LED Replacement For 150W PAR
  • Light Technology LED
  • Colour Rendering Index 83
  • Width 12 3/4 in
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Tempered Glass
  • IP Rating Not IP Rated
  • Max. Operating Temp. 40 Degrees C
  • Mount Type Wall/J-Box
  • Standards NEMA 3R, UL 1598 for Wet Locations
  • Viewing Angle 180 Degrees
  • Fixture Length 6 1/2 in
  • Lamp Included Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list