!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SECURITY FLOODLIGHT

SECURITY FLOODLIGHT

LITHONIA LIGHTING

SECURITY FLOODLIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SECURITY FLOODLIGHT

SECURITY FLOODLIGHT

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $207.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR271FJ0
  • Mfr. Model # HGXLED3RHALOSWW2120PEWHM2
  • UNSPSC # 39111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item Security Floodlight
  • Lumens 1,750 lm, 2,750 lm, 4,100 lm
  • Light Distribution Shape Type IV
  • Fixture Sensor Type Photocell
  • Colour Temperature 3000K, 4000K, 5000K
  • Voltage 120 V AC
  • Lamp Watts 36 W
  • Fixture Housing Material Cast Aluminum
  • Includes Crossbar, Mounting Hardware, Photocell
  • Lumens per Watt 110 lm/W, 113.9 lm/W, 116.7 lm/W
  • Min. Operating Temp. -40 Degrees C
  • Fixture Mounting Location Ceiling, Wall
  • Standards ENERGY STAR Certified, IP65 Rated, Tested in accordance with IESNA LM-79 and LM-80 Standards, UL/cUL Listed to U.S. and Canadian Safety Standards for Wet Locations
  • Fixture Width 7 3/4 in
  • Fixture Height 4 53/100 in
  • Description/Special Features Adjustable Light Output and CCT Color Switching from Warm to Cool to Daylight, Easy, Tool-Less Aiming, Integrated Visors, Modern Design with User-Friendly Controls
  • Number of Lightheads 3
  • Fixture Wattage 36 W
  • LED Replacement For 2 Lamp 200W PAR
  • Light Technology LED
  • Colour Rendering Index 80
  • Width 7 3/4 in
  • Fixture Housing Colour White
  • Fixture Lens Material Polycarbonate
  • IP Rating 65
  • Max. Operating Temp. 40 Degrees C
  • Mount Type Crossbar
  • Socket Type Integrated LED
  • Warranty 5 Year Limited
  • Fixture Length 5 in
  • Lamp Included Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list