!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Cable Tie Properties
Nominal Length
Nominal Max. Bundle Dia.
Tensile Strength
Colour
Outdoor Use

Releasable Cable Ties

Releasable cable ties can be adjusted as needed, removed, and reused for temporary holds of wire and cable bundles or when a bundle changes size. They reduce cost and waste compared to single-use cable ties, which are typically cut to remove and disposed of after use.

https://catalogue.grainger.ca/?hybris=true

13 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GROTE
  • TIE HEAVY 23IN BLACK 100/PK
  • Item # GRO83-6163
  • Mfr. Model # 83-6163
  • EHC: EHC :
  • Heavy tie, provide strong grip and flexibility, UV resistant, length 23 inches, strength 250 lbs., package quantity 100, black.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • CABLE TIE, 8 IN L, BLACK, MAX. 1⅞ IN BUNDLE DIA., 50 LB TENSILE STRENGTH, 100 PK
  • Item # GGE36J197
  • Mfr. Model # 36J197
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. It features UV light resistant. In addition, it meets the standards for cULus 62275. It has length of eight inches, width of 0.3 inch. It also has tensile strength of 50 pounds, push-tab release locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature, 50 pounds tensile strength, UV light resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 111
  • POWER FIRST
  • CABLE TIE, 12 IN L, BLACK, MAX. 3 3/16 IN BUNDLE DIA., 50 LB TENSILE STRENGTH, 100 PK
  • Item # GGE36J202
  • Mfr. Model # 36J202
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. It features UV light resistant. In addition, it meets the standards for cULus 62275. It has length of 11.9 inch, width of 0.3 inch. It also has tensile strength of 50 pounds, push-tab release locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature, 50 pounds tensile strength, UV light resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 111
  • THOMAS & BETTS
  • CABLE TIE, NYLON 6/6, NATURAL, 0.3 IN W, 11.89 IN, UV/WEATHER RESISTANT, PLASTIC PAWL
  • Item # TBSL1050R9CPK
  • Mfr. Model # L-10-50R-9-C
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is natural colour. It features UV light resistant, weather resistant. In addition, it meets the standards for UL E49405, RoHS3 compliant, REACH 223 compliant, TSCA Section 6(h) compliant. It has length of 11.89 inch, width of 0.3 inch. It also has tensile strength of 50 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • CABLE TIE, 12 IN L, NATURAL, MAX 3 3/16 IN BUNDLE DIA, 50 LB TENSILE STRENGTH, 100 PK
  • Item # GGE36J201
  • Mfr. Model # 36J201
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is natural colour. In addition, it meets the standards for cULus 62275. It has length of 11.9 inch, width of 0.3 inch. It also has tensile strength of 50 pounds, push-tab release locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 111
  • POWER FIRST
  • CABLE TIE, 8 IN L, NATURAL, MAX. 1⅞ IN BUNDLE DIA., 50 LB TENSILE STRENGTH, 100 PK
  • Item # GGE36J196
  • Mfr. Model # 36J196
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is natural colour. In addition, it meets the standards for cULus 62275. It has length of eight inches, width of 0.3 inch. It also has tensile strength of 50 pounds, push-tab release locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature, 50 pounds tensile strength.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 111
  • THOMAS & BETTS
  • CABLE TIE, NYLON 6/6, BLACK, 0.3 IN WIDTH, 11.89 IN, UV/WEATHER RESISTANT, PLASTIC PAWL
  • Item # TBSL1050R0CPK
  • Mfr. Model # L-10-50R-0-C
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. It features UV light resistant, weather resistant. In addition, it meets the standards for UL E49405, REACH 223 compliant, UL94. It has length of 11.89 inch, width of 0.3 inch. It can be used outdoors. It also has tensile strength of 50 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list