!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE TIE, NYLON 6/6, BLACK, 0.3 IN WIDTH, 11.89 IN, UV/WEATHER RESISTANT, PLASTIC PAWL

CABLE TIE, NYLON 6/6, BLACK, 0.3 IN WIDTH, 11.89 IN, UV/WEATHER RESISTANT, PLASTIC PAWL

THOMAS & BETTS

CABLE TIE, NYLON 6/6, BLACK, 0.3 IN WIDTH, 11.89 IN, UV/WEATHER RESISTANT, PLASTIC PAWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIE, NYLON 6/6, BLACK, 0.3 IN WIDTH, 11.89 IN, UV/WEATHER RESISTANT, PLASTIC PAWL

CABLE TIE, NYLON 6/6, BLACK, 0.3 IN WIDTH, 11.89 IN, UV/WEATHER RESISTANT, PLASTIC PAWL

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.28 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSL1050R0CPK
  • Mfr. Model # L-10-50R-0-C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

This cable tie is made of nylon 6/6, and is black. It features UV light resistant, weather resistant. In addition, it meets the standards for UL E49405, REACH 223 compliant, UL94. It has length of 11.89 inch, width of 0.3 inch. It can be used outdoors. It also has tensile strength of 50 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

Technical Specs

  • ItemCable Tie
  • Actual Length11.89 in
  • Nominal Length12 in
  • ColourBlack
  • Cable Tie PropertiesUV Light Resistant, Weather Resistant
  • Outdoor UseYes
  • Max. Bundle Dia.3.15 in
  • Max. Temp. Rating185 Degrees F
  • StandardsUL E49405, REACH 223 Compliant, UL94
  • Cable Tie Style Releasable
  • Width 0.3 in
  • Locking Style Plastic Pawl
  • Tensile Strength 50 lb
  • Metal Detectable No
  • Thickness 0.06 in
  • Material Nylon 6/6
  • Min. Temp. Rating -40 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list