CABLE TIE, 12 IN L, BLACK, MAX. 3 3/16 IN BUNDLE DIA., 50 LB TENSILE STRENGTH, 100 PK
CABLE TIE, 12 IN L, BLACK, MAX. 3 3/16 IN BUNDLE DIA., 50 LB TENSILE STRENGTH, 100 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cable tie is made of nylon 6/6, and is black. It features UV light resistant. In addition, it meets the standards for cULus 62275. It has length of 11.9 inch, width of 0.3 inch. It also has tensile strength of 50 pounds, push-tab release locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature, 50 pounds tensile strength, UV light resistant.
Technical Specs
Item Cable Tie
Actual Length 11.9 in
Nominal Length 12 in
Colour Black
Cable Tie Properties UV Light Resistant
Metal Detectable No
UL Type 21
Max. Bundle Dia. 3.23 in
Max. Temp. Rating 185 Degrees F
Standards cULus 62275
Cable Tie Style Releasable
Width 0.3 in
Locking Style Push-Tab Release
Tensile Strength 50 lb
Nominal Max. Bundle Dia. 3 3/16 in
Outdoor Use No
Thickness 0.05 in
Material Nylon 6/6
Min. Temp. Rating -40 Degrees F
Alternate Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.32
/ PACKAGE
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.49
/ PACKAGE
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.49
/ PACKAGE
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.28
/ PACKAGE
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.20
/ PACKAGE
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.49
/ PACKAGE