!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Protractors, Machinist Squares & Sets

Protractors and angle finders are measuring tools used for finding angles in layout and setup applications as well as determining inclines. Digital and mechanical protractors include simple manual-reading protractors and bevel protractors, manual and digital miter protractors, and digital angle finders. They are read manually with a vernier scale or can be read digitally with measurements shown on an LCD. Machinist squares and sets, also called precision steel squares, are used to layout, align, and mark workpieces at 90° right angles or other common angles.

https://catalogue.grainger.ca/?hybris=true

51 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • GENERAL
  • DEPTH GAUGE PROTRACTOR, 6 IN SQUARE HEAD, 1/4 X 6 IN BLADE, 0 ° TO 180 ° , MATTE, STEEL
  • Item # GTL19
  • Mfr. Model # 19
  • EHC: EHC :
  • This depth gauge protractor is matte-finished steel, with permanently etched graduations from zero to 180 degrees in opposite directions. It is 1/4 x 6 inches, with a six-inch square head, and a spring tension nut that locks the ruler when measuring angles and depths. The blade graduation is measured in 32nds and 64ths of an inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1329
  • GENERAL
  • MULTI-USE 5-FUNCTION RULER/GAUGE, 0 ° TO 180 ° , 64THS INCH/MM RESOLUTION, STAINLESS STEEL
  • Item # GTL16ME
  • Mfr. Model # 16ME
  • EHC: EHC :
  • This stainless steel, multi-use, five-function ruler and gauge has an angle measurement range of zero to 180 degrees. It has a drill-point gauge, a bevel protractor, a center finder, a circle divider, and a tap and drill table. The head is four inches long, and the blade is 1 x 4 inches. It has a matte finish, with etched graduations in 64ths and millimetres.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1328
  • MITUTOYO
  • DIGITAL PROTRACTOR, -360 ° TO 360 ° /90 ° X 4 RANGE, 0.1 ° RESOLUTION, LCD, ALUMINUM
  • Item # MTT950-317
  • Mfr. Model # 950-317
  • EHC: EHC :
  • This Digital Protractor presents inclination values on an easy-to-read liquid crystal display. The measurements are generated by an electronic gravity sensor and processed by the latest low-power electronic circut technology.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1329
  • WESTWARD
  • PRECISION STEEL SQUARE, 4 PIECES, STEEL, 006 IN TO 012 IN SQUARENESS, 90 ° ANGLE
  • Item # WSW6XY13
  • Mfr. Model # 6XY13
  • EHC: EHC :
  • Machinists Square Set, Number of Pieces 4, Body Size 4 L X 3/4 In W, 6 L X 15/16 In W, 9 L X 1 1/4 In W And 12 L X 1 1/2 In W, Tongue Size 3 L X 3/4 In W, 4 L X 15/16 In W, 6 L X 1 1/4 In W And 8 L X 1 1/2 In W, Blade Material Hardened Steel, Accurate To 0.0006 In, Blade/Tongue Ground And Lapped, 90 Deg Angles Inside And Out, For Close Tolerance Measurements And Precise Work.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1329
  • INSIZE
  • DIGITAL PROTRACTOR, -360 ° TO 360 ° /90 ° X 4 RANGE, 0.05 ° RESOLUTION, BACKLIGHT LCD
  • Item # WWG463C87
  • Mfr. Model # 2175-360
  • EHC: EHC :
  • This digital protractor is made out of aluminum with an uncoated finish. This digital protractor includes shock absorbing rubber end caps, magnetic bottom with v-groove for shafts, 3 aaa batteries, a plastic case, and a battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STARRETT
  • MANUAL-READING MITER PROTRACTOR, 0 ° TO 360 ° RANGE, 1 ° GRADUATIONS, +/-0.5 ° ACCURACY
  • Item # STA505P7
  • Mfr. Model # 505P7
  • EHC: EHC :
  • Ideal for carpentry and all building trades. Constructed from durable engineered plastic. Single cut: centre arrow points to the angle on the outer scale. Mitre cut: the arrow okn the handle points to the angle on the inner scale. Teflon(R) O-ring for smooth and precise operation.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1265
  • WESTWARD
  • DIGITAL PROTRACTOR, -360 ° TO 360 ° /90 ° X 4 RANGE, LCD DISPLAY, +/-0.20 ° ACCURACY
  • Item # EBP2YNK6
  • Mfr. Model # 2YNK6
  • EHC: EHC :
  • Magnetic Digital Protractor, Rectangular Head, Graduations -, - Blade, Blade Graduation -, Length 2.165 In., Range 0 Degrees to 360 Degrees , 90 x 4, Accuracy +/- 0.20 Degrees , Repeatability +/-0.05, LCD Display, Features On/OFF, Level, Hold, Zero, Machined Aluminum Frame, - Finish, 9 Volt Battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1329
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list