!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MANUAL-READING MITER PROTRACTOR, 0 ° TO 360 ° RANGE, 1 ° GRADUATIONS, +/-.5 ° ACCURACY, STEEL

MANUAL-READING MITER PROTRACTOR, 0 ° TO 360 ° RANGE, 1 ° GRADUATIONS, +/-.5 ° ACCURACY, STEEL

STARRETT

MANUAL-READING MITER PROTRACTOR, 0 °  TO 360 °  RANGE, 1 °  GRADUATIONS, +/-.5 °  ACCURACY, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL-READING MITER PROTRACTOR, 0 ° TO 360 ° RANGE, 1 ° GRADUATIONS, +/-.5 ° ACCURACY, STEEL

MANUAL-READING MITER PROTRACTOR, 0 ° TO 360 ° RANGE, 1 ° GRADUATIONS, +/-.5 ° ACCURACY, STEEL

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $165.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STA505A7
  • Mfr. Model # 505A7
  • UNSPSC # 44111806
  • CATALOGUE PAGE # 1265
  • Shipping Weight 0.55 lbs

Product Details

The Starrett 7 inch ProSite protractor takes error-prone calculations out of the process of miter cuts. It's ideal for carpenters, plumbers, and all building trades that require the measuring and transferring of angles.

Technical Specs

  • Item Manual-Reading Miter Protractor
  • Range 0 Degrees to 360 Degrees
  • Accuracy +/-0.5 Degrees
  • Blade Length 7 in
  • Blade Thickness 0.25 in
  • Head Length 3 in
  • Includes (1) Top Leg 505A-7, (1) Pivot Disc, (1) Label Set, Cat. 505A-7, (1) 0.987 X 0.103 dia O-Ring, (1) Screw, 1/4"-20 x 7/16 Long FH Socket CS - Steel- Black, (1) Outside Miter Protractor Dial, (1) Inside Miter Protractor Dial, (1) Bottom Leg 505A-7, (2) Pin (0.125D X 0.375L)
  • Repeatability 1/2 Degrees
  • Protractor Style Mitre Protractor
  • Graduations 1 Degrees
  • Material Steel
  • Operation Type Mechanical
  • Finish Uncoated
  • Head Shape Circle
  • Magnetic Head No
  • Product Type Manual-Reading Miter Protractor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list