!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRECISION STEEL SQUARE, 4 PIECES, STEEL, 006 IN TO 012 IN SQUARENESS, 90 ° ANGLE

PRECISION STEEL SQUARE, 4 PIECES, STEEL, 006 IN TO 012 IN SQUARENESS, 90 ° ANGLE

WESTWARD

PRECISION STEEL SQUARE, 4 PIECES, STEEL, 006 IN TO 012 IN SQUARENESS, 90 °  ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION STEEL SQUARE, 4 PIECES, STEEL, 006 IN TO 012 IN SQUARENESS, 90 ° ANGLE

PRECISION STEEL SQUARE, 4 PIECES, STEEL, 006 IN TO 012 IN SQUARENESS, 90 ° ANGLE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $282.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW6XY13
  • Mfr. Model # 6XY13
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 1329
  • Shipping Weight 7.5 lbs

Product Details

Machinists Square Set, Number of Pieces 4, Body Size 4 L X 3/4 In W, 6 L X 15/16 In W, 9 L X 1 1/4 In W And 12 L X 1 1/2 In W, Tongue Size 3 L X 3/4 In W, 4 L X 15/16 In W, 6 L X 1 1/4 In W And 8 L X 1 1/2 In W, Blade Material Hardened Steel, Accurate To 0.0006 In, Blade/Tongue Ground And Lapped, 90 Deg Angles Inside And Out, For Close Tolerance Measurements And Precise Work.

Technical Specs

  • Item Precision Steel Square
  • Angle 90 Degrees
  • Outside Dimensions 4 in x 3 in, 6 in x 4 in, 9 in x 6 in, 12 in x 8 in
  • Construction Steel
  • Squareness - Inch 0.0006 in to 0.0012 in
  • Material Steel
  • Number of Pieces 4
  • Case Included Yes
  • Graduations True 90 Degrees Angles Inside and Outside, Blade Length Measured From Inner Edge of Beam to End of Blade
  • With Wide Base No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list