!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Power Benders

Power benders bend pipe and conduit. Hydraulic pipe benders connect to a hydraulic power source. They use hydraulic pressure to bend various sizes of metal pipe and electrical conduit to specific angles. Electric conduit and pipe benders are motor-driven machines designed to bend pipe and conduit quickly, with less effort than manual benders.

https://catalogue.grainger.ca/?hybris=true

5 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • RIDGID
  • HYDRAULIC BENDER, TIP-UP WING, STEEL, 7 SHOES, 1 25/32 TO 7⅞ IN RADIUS, U-BRACKET
  • Item # RDG36518
  • Mfr. Model # 36518
  • EHC: EHC :
  • This tip-up wing hydraulic bender is made of steel. It has seven shoes, sizes ranging from ⅜ to 2 inches, and a bend radius of 1²⁵/32 to 7⅞ inches. The hydraulic bender has durable piston seals that prevent premature leaks. It includes a support corner, U-bracket, and straightening former. It is suitable for precision cold bending of black pipe.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLEE
  • CONDUIT BENDER, ELECTRIC, WELDED STEEL, ½ TO 2 IN EMT/IMC, ¾ TO 2 IN, -5 ° TO 120 ° F
  • Item # GLE855GX
  • Mfr. Model # 855GX
  • EHC: EHC :
  • This electrical programmable conduit bender is made of welded steel frame and has a capacity of ½ to 2 inches EMT/IMC and ¾ to 2 inches rigid conduit. It has an operating temperature of -5 to 120 degrees Fahrenheit and operates at 120V. The conduit has a 20A GFCI-protected receptacle rating, adjustable operating position, and a pneumatic wheel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GARDNER BENDER
  • HYDRAULIC BENDER, ONE-SHOT, AL, 10000 PSI, 8 SHOES, 3 5/16 TO 9½ IN BEND RADIUS
  • Item # WWG15V893
  • Mfr. Model # B316S
  • EHC: EHC :
  • This one-shot hydraulic bender is made of aluminum and has a maximum pressure of 10000 PSI. It has eight shoes, size ranging from ½ to 2 inches, and a bend radius of 3 5/16 to 9½ inches. The hydraulic bender set includes 10-ton single-acting cylinder, pivot shoes, angle gauge, pivot pins, bender frame, shoe lock pin, six feet hose, and metal case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLEE
  • CONDUIT BENDER, ELECTRIC, STEEL, ½ TO 2 IN, -5 ° TO 120 ° F, 120V, HORIZONTAL/VERTICAL
  • Item # GLE854DX
  • Mfr. Model # 854DX
  • EHC: EHC :
  • This electric conduit bender is made of steel and has a capacity of ½ to 2 inches conduit. It has an operating temperature of -5 to 120 degrees Fahrenheit and operates at 120V. The conduit has a 20A GFCI-protected receptacle rating, horizontal/vertical operating positions, and a solid wheel. It measures 29 width x 46 height x 33 inches in depth.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • ENERPAC
  • PIPE BENDER SET, ONE-SHOT, MILD STEEL, 10000 PSI, 8 SHOES, 2⅞ TO 8 5/16 IN BEND RADIUS
  • Item # ENPSTB101H
  • Mfr. Model # STB-101H
  • EHC: EHC :
  • This one-shot pipe bender set is made of mild steel and has maximum pressure of 10000 PSI. It has eight shoes, sizes ranging from ½ to 2 inches, and a bend radius of 2⅞ to 8⁵/16 inches. The set includes a bender frame, pivot pins, pivot shoes, shoes, six feet hose, a cylinder, a hand pump, and a steel storage box. It bends steel, aluminum, and brass pipes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list