!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDUIT BENDER, ELECTRIC, STEEL, ½ TO 2 IN, -5 ° TO 120 ° F, 120V, HORIZONTAL/VERTICAL

CONDUIT BENDER, ELECTRIC, STEEL, ½ TO 2 IN, -5 ° TO 120 ° F, 120V, HORIZONTAL/VERTICAL

GREENLEE

CONDUIT BENDER, ELECTRIC, STEEL, ½ TO 2 IN, -5 °  TO 120 ° F, 120V, HORIZONTAL/VERTICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUIT BENDER, ELECTRIC, STEEL, ½ TO 2 IN, -5 ° TO 120 ° F, 120V, HORIZONTAL/VERTICAL

CONDUIT BENDER, ELECTRIC, STEEL, ½ TO 2 IN, -5 ° TO 120 ° F, 120V, HORIZONTAL/VERTICAL

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18,648.66 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GLE854DX
  • Mfr. Model # 854DX
  • UNSPSC # 27112503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 513.0 lbs

Product Details

This electric conduit bender is made of steel and has a capacity of ½ to 2 inches conduit. It has an operating temperature of -5 to 120 degrees Fahrenheit and operates at 120V. The conduit has a 20A GFCI-protected receptacle rating, horizontal/vertical operating positions, and a solid wheel. It measures 29 width x 46 height x 33 inches in depth.

Technical Specs

  • Item Conduit Bender
  • Includes Bending Shoes Yes
  • Conduit Size - Minimum 1/2 in
  • Overall Height 46 1/8 in
  • Voltage 120V AC
  • Application Conduit Bending
  • Frame Material Steel
  • Operating Position1 Horizontal, Vertical
  • Includes Wheels Yes
  • Conduit Size - Maximum 2 in
  • Overall Width 29 3/8 in
  • Overall Depth 33 in
  • Current 20 A
  • Features Accurate, Digital Pendant Sets Angle and Monitors Process, Reliable, Solid State System, Versatile
  • Includes 1/2 in to 2 in Rigid/EMT/IMC Shoe, Digital Pendant, Roller Support
  • Wheel Type1 Solid

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list