!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRAULIC BENDER, ONE-SHOT, AL, 10000 PSI, 8 SHOES, 3 5/16 TO 9½ IN BEND RADIUS

HYDRAULIC BENDER, ONE-SHOT, AL, 10000 PSI, 8 SHOES, 3 5/16 TO 9½ IN BEND RADIUS

GARDNER BENDER

HYDRAULIC BENDER, ONE-SHOT, AL, 10000 PSI, 8 SHOES, 3 5/16 TO 9½ IN BEND RADIUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC BENDER, ONE-SHOT, AL, 10000 PSI, 8 SHOES, 3 5/16 TO 9½ IN BEND RADIUS

HYDRAULIC BENDER, ONE-SHOT, AL, 10000 PSI, 8 SHOES, 3 5/16 TO 9½ IN BEND RADIUS

GARDNER BENDER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,040.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15V893
  • Mfr. Model # B316S
  • UNSPSC # 23171703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 103.22 lbs

Product Details

This one-shot hydraulic bender is made of aluminum and has a maximum pressure of 10000 PSI. It has eight shoes, size ranging from ½ to 2 inches, and a bend radius of 3 5/16 to 9½ inches. The hydraulic bender set includes 10-ton single-acting cylinder, pivot shoes, angle gauge, pivot pins, bender frame, shoe lock pin, six feet hose, and metal case.

Technical Specs

  • Item Hydraulic Pipe Bender
  • Size Range (In.) 1/2 to 2
  • Measuring Height (In.) 31 in
  • Measuring Width (In.) 14
  • Material Rigid Steel and Aluminum
  • Includes Bending Shoes: 1/2, 3/4, 1, 1-1/4, 1-1/2, 2", 10 Ton Single-Acting Cylinder, (2) Pivot Shoes, Angle Gauge, (2) Pivot Pins, Bender Frame, Shoe Lock Pin, 6 ft. Hose, and Metal Case
  • Number of Shoes 8
  • Bend Radius (In.) 3-5/16 to 9-1/2
  • Measuring Length (In.) 18
  • Max. Pressure (PSI) 10000
  • Function Capability Of One-Shoe Bending For Elbows, Ability To Produce Sweep Bends Where Several Bending Stages Are Necessary, Ability To Be Powered By Manual Or Electric Pumps

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list