!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Heating Capacity Output
Heating Area
Minimum Cylinder Size
Overall Height
Overall Width
Overall Depth

Portable Gas Ducted Tent and Remediation Heaters

https://catalogue.grainger.ca/?hybris=true

4 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • L.B.WHITE
  • HEATER, DUCTABLE 170K BTUH LPG/NG
  • Item # LBWPREMIER170DF
  • Mfr. Model # CS170BSDN22168T
  • EHC: EHC :
  • Heater, Gas Type Liquid Propane/Natural Gas, BtuH Output 170,000, Min. Cylinder Size (2) 100 lbs., Heating Area Varies, Fuel Rate 7.9 lbs./hr (LP), 170 cu. ft/hr (NG), 5 Amps AC, Voltage 115, Built-In Thermostat No (Remote Thermostat w/20 ft. Cable), Height 32 In., Width 24.3 In., Length 32.3 In., Air Flow 1,200 CFM, 60 Hz, Air Temp. Rise 130 Degrees F Over Ambient, NEMA Plug Configuration NEMA 5-15P

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1964
  • L.B.WHITE
  • HEATER, DUCTABLE 350K BTUH LPG/NG
  • Item # LBWPREMIER350DF
  • Mfr. Model # CS350ESDN22168T
  • EHC: EHC :
  • Heater, Gas Type Liquid Propane/Natural Gas, BtuH Output 170,000/350,000, Min. Cylinder Size 500 gal., Heating Area Varies, Fuel Rate 16.2 lbs./hr (LP, 350 cu. ft/hr (NG), 14 Amps AC, Voltage 115, Built-In Thermostat No (Remote Thermostat w/20 ft. Cable), Height 41 In., Width 28.0 In., Length 48.3 In., Air Flow 2,600 CFM, 60 Hz, Air Temp. Rise 130 Degrees F Over Ambient, NEMA Plug Configuration NEMA 5-15P

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1964
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list