!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEATER, DUCTABLE 80K BTUH LPG/NG

HEATER, DUCTABLE 80K BTUH LPG/NG

L.B.WHITE

HEATER, DUCTABLE 80K BTUH LPG/NG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATER, DUCTABLE 80K BTUH LPG/NG

HEATER, DUCTABLE 80K BTUH LPG/NG

L.B.WHITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,190.40 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LBWCS080BSDN22168T
  • Mfr. Model # CS080BSDN22168T
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Technical Specs

  • Item Portable Gas Ducted Tent and Remediation Heater
  • Fuel Type Natural Gas, Propane
  • Heating Capacity Output 80,000 BtuH
  • Minimum Cylinder Size 100 lb
  • Ignition Power Source Electric
  • Overall Width 28 in
  • Automatic Safety Shut-Off Included No
  • Digital Temperature Readout Included No
  • Fuel Gauge Included No
  • On/Off Switch Included Yes
  • Thermal Overheat Protection Manual Reset
  • Air Temperature Rise 130 Degrees F
  • Cord Length 4 in
  • Features 2 High Limit Switches for Safety, 99.97% Fuel Efficiency, Centrifugal Blower for Very Quiet Operation, Fan Only Operation, Use With or Without Thermostat
  • Frequency 60 Hz
  • Heater Voltage 120 V AC
  • Hours on One Filling 27 hr
  • Housing Finish Tri-shield
  • Includes Gas Hose, Regulator, Remote Thermostat
  • NEMA Plug Configuration 5-15P
  • Firing Type Direct-Fired
  • Thermostat Included Remote-Mounted
  • Heating Area 20,000 sq ft
  • Ignition Type Direct Spark
  • Overall Height 22 in
  • Overall Depth 13 1/2 in
  • Built-In Air Pressure Gauge Included Yes
  • Flame-Out Sensor Included Yes
  • LED Diagnostics Included Yes
  • Power Failure Indicator Included Yes
  • Air Flow 450 cfm
  • Amperage 5 A
  • Duct Diameter 12 in
  • For Use Indoors/Outdoors Indoor/Outdoor
  • Fuel Consumption 3.7 lb/hr, 80 cfh
  • Heating Method Enclosed Flame
  • Housing Colour White
  • Housing Material Steel
  • Manufacturers Warranty Length 2 yr Limited
  • Standards CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list