!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEATER, DUCTABLE 170K BTUH LPG/NG

HEATER, DUCTABLE 170K BTUH LPG/NG

L.B.WHITE

HEATER, DUCTABLE 170K BTUH LPG/NG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATER, DUCTABLE 170K BTUH LPG/NG

HEATER, DUCTABLE 170K BTUH LPG/NG

L.B.WHITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,650.19 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LBWPREMIER170DF
  • Mfr. Model # CS170BSDN22168T
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1964
  • Shipping Weight 161.0 lbs

Product Details

Heater, Gas Type Liquid Propane/Natural Gas, BtuH Output 170,000, Min. Cylinder Size (2) 100 lbs., Heating Area Varies, Fuel Rate 7.9 lbs./hr (LP), 170 cu. ft/hr (NG), 5 Amps AC, Voltage 115, Built-In Thermostat No (Remote Thermostat w/20 ft. Cable), Height 32 In., Width 24.3 In., Length 32.3 In., Air Flow 1,200 CFM, 60 Hz, Air Temp. Rise 130 Degrees F Over Ambient, NEMA Plug Configuration NEMA 5-15P

Technical Specs

  • Item Portable Gas Ducted Tent and Remediation Heater
  • Fuel Type Natural Gas, Propane
  • Heating Capacity Output 170,000 BtuH
  • Minimum Cylinder Size 100 lb
  • Ignition Power Source Electric
  • Overall Width 32 5/16 in
  • Automatic Safety Shut-Off Included Automatic Safety Shut-Off Not Included
  • Digital Temperature Readout Included Digital Temperature Readout Not Included
  • Fuel Gauge Included Fuel Gauge Not Included
  • On/Off Switch Included On/Off Switch Included
  • Thermal Overheat Protection Manual Reset
  • Air Temperature Rise 130 Degrees F
  • Duct Diameter 12 in
  • For Use Indoors/Outdoors Indoor, Outdoor
  • Fuel Consumption 7.9 lb/hr, 170 cfh
  • Heating Method Enclosed Flame
  • Housing Colour White
  • Housing Material Steel
  • Manufacturers Warranty Length 2 yr Limited
  • Standards CSA
  • Firing Type Direct-Fired
  • Thermostat Included Remote-Mounted
  • Heating Area 40,000 sq ft
  • Ignition Type Direct Spark
  • Overall Height 32 in
  • Overall Depth 24 5/16 in
  • Built-In Air Pressure Gauge Included Built-In Air Pressure Gauge Included
  • Flame-Out Sensor Included Flame-Out Sensor Included
  • LED Diagnostics Included LED Diagnostics Included
  • Power Failure Indicator Included Power Failure Indicator Included
  • Air Flow 1,200 cfm
  • Amperage 7.3 A
  • Features 2 High Limit Switches for Safety, 99.97% Fuel Efficiency, Centrifugal Blower for Very Quiet Operation, Dual Fuel Model Allows Operation on LP or NG, Fan Only Operation, Use With or Without Thermostat
  • Frequency 60 Hz
  • Heater Voltage 120V AC
  • Hours on One Filling 12.5 hr
  • Housing Finish Tri-shield(TM)
  • Includes Gas Hose, Regulator, Remote Thermostat
  • NEMA Plug Configuration 5-15P

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list