!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
HD Resolution
Camera Design
Lens
Power Required
Connector Type

Network IP Video Cameras

https://catalogue.grainger.ca/?hybris=true

9 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • OPTYTECH
  • SECURITY CAMERA, DOME, CEILING/WALL MOUNT, ANALOG, 12 VDC, 1.4 W, BLK, 5 X 5 X 4 X 5 X 1/3 IN, 6 MM
  • Item # HOMSEQ7913A
  • Mfr. Model # SEQ7913A
  • EHC: EHC :
  • This black dome security camera has a required power of 12 VDC and a power consumption of 1.4 watts. It is used indoors and is day and night capable. It has a detection range of 37 to 64 feet and a six-millimetre lens. It measures 5 length x 5 width x 4 height x 5 depth x 1/3 inches diameter and can be mounted to the ceiling or wall. It has a BNC connector, a six-millimetre lens, and is an analog security camera.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OPTYTECH
  • SECURITY CAMERA, WEDGE DOME, BNC, ANALOG, 12 VDC, 1.4 W, WHITE, 3.6 MM, 6 X 6 X 3 X 6 X 1/3 IN
  • Item # HOMSEQ7113A
  • Mfr. Model # SEQ7113A
  • EHC: EHC :
  • This white security camera has a wedge dome and includes an installation screw set. It can be used indoors during the day. It has an operating temperature of -20C to 50C and a BNC connector. It measures 6 length x 6 width x 3 height x 6 depth x 1/3 inches in diameter and its pixels are 510 x 492. It has a 3.6-millimetre lens. It has a required power of 12 VDC and power consumption of 1.4 watts. It is an analog security camera.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OPTYTECH
  • SECURITY CAMERA, PAN TILT DOME, BNC, ANALOG, 12 VDC, 9.6 W, WHITE, 11 X 8 X 10 X 11 X 1/3 IN, 6 MM
  • Item # HOMSEQ7503A
  • Mfr. Model # SEQ7503A
  • EHC: EHC :
  • This white security camera has a pan-tilt dome and includes an installation screw set. It can be used indoor/outdoor during the day. It has an operating temperature of -10C to 50C and a BNC connector. It measures 11 length x 8 width x 10 height x 11 depth x 1/3 inches in diameter and its pixels are 976 x 494. It has a six-millimetre lens. It has a required power of 12 VDC and power consumption of 9.6 watts. It is an analog security camera.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OPTYTECH
  • SECURITY CAMERA, PAN TILT DOME, BNC, ANALOG, 12 VDC, 9.6 W, WHITE, 7 X 7 X 8 X 7 X 1/4 IN
  • Item # HOMSEQ5503A
  • Mfr. Model # SEQ5503A
  • EHC: EHC :
  • This white security camera has a pan-tilt dome and includes an installation screw set. It can be used indoors during the day and at night. It has an operating temperature of -10C to 50C and a BNC connector. It measures 7 length x 7 width x 8 height x 7 depth x 1/4 inches in diameter and its pixels are 768 x 494. It has a six-millimetre lens. It has a required power of 12 VDC and power consumption of 9.6 watts. It is an analog security camera.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OPTYTECH
  • SECURITY CAMERA, DOME, CEILING/WALL MOUNT, ANALOG, 12 VDC, 6 W, BLK, 5 X 5 X 4 X 5 X 1/4 IN, 3.6 MM
  • Item # HOMSEQCM405CHA
  • Mfr. Model # SEQCM405CHA
  • EHC: EHC :
  • This black dome security camera has a required power of 12 VDC and a power consumption of six watts. It is used indoors and is day and night capable. It has a detection range of 37 to 64 feet and a 3.6-millimetre lens. It measures 5 length x 5 width x 4 height x 5 depth x 1/4 inches diameter and can be mounted to the ceiling or wall. It has a BNC connector and is an analog security camera.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OPTYTECH
  • SECURITY CAMERA, WEDGE DOME, BNC, ANALOG, 12 VDC, 1.4 W, DARK GREY, 5 X 5 X 4 X 5 X 1/4 IN
  • Item # HOMSEQ5202A
  • Mfr. Model # SEQ5202A
  • EHC: EHC :
  • This dark grey security camera has a wedge dome and includes an installation screw set. It can be used indoors during the day. It has an operating temperature of -10C to 45C and a BNC connector. It measures 5 length x 5 width x 4 height x 5 depth x 1/4 inches in diameter and its pixels are 811 x 508. It has a 3.7-millimetre lens. It has a required power of 12VDC and power consumption of 1.4 watts. It is an analog security camera.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OPTYTECH
  • SECURITY CAMERA, BNC, ANALOG, PAN TILT ZOOM DOME, 24 VAC, 48 W, WHT, 11 X 15 X 14 X 11 X 1/4 IN
  • Item # HOMSEQ4502A
  • Mfr. Model # SEQ4502A
  • EHC: EHC :
  • This white security camera has a pan-tilt-zoom dome and includes an installation screw set. It can be used indoor/outdoor during the day. It has an operating temperature of -40C to 85C and a BNC connector. It measures 11 length x 15 width x 14 height x 11 depth x 1/4 inches in diameter and its pixels are 512 x 492. It has a 3.9 to 105.3-millimetre lens. It has a required power of 24VAC and power consumption of 48 watts. It is an analog security camera.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OPTYTECH
  • SECURITY CAMERA, DOME, BNC, ANALOG, 12 VDC, 1.8 W, WHITE, 3.6 MM, 5 X 5 X 6 X 5 X 1/3 IN
  • Item # HOMSEQ7105A
  • Mfr. Model # SEQ7105A
  • EHC: EHC :
  • This white security camera has a dome and includes an installation screw set. It can be used indoors during the day. It has an operating temperature of -10C to 45C and a BNC connector. It measures 5 length x 5 width x 6 height x 5 depth x 1/3 inches in diameter and its pixels are 976 x 494. It has a 3.6-millimetre lens. It has a required power of 12 VDC and power consumption of 1.8 watts. It is an analog security camera.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list