!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SECURITY CAMERA, DOME, CEILING/WALL MOUNT, ANALOG, 12 VDC, 1.4 W, BLK, 5 X 5 X 4 X 5 X 1/3 IN, 6 MM

SECURITY CAMERA, DOME, CEILING/WALL MOUNT, ANALOG, 12 VDC, 1.4 W, BLK, 5 X 5 X 4 X 5 X 1/3 IN, 6 MM

OPTYTECH

SECURITY CAMERA, DOME, CEILING/WALL MOUNT, ANALOG, 12 VDC, 1.4 W, BLK, 5 X 5 X 4 X 5 X 1/3 IN, 6 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SECURITY CAMERA, DOME, CEILING/WALL MOUNT, ANALOG, 12 VDC, 1.4 W, BLK, 5 X 5 X 4 X 5 X 1/3 IN, 6 MM

SECURITY CAMERA, DOME, CEILING/WALL MOUNT, ANALOG, 12 VDC, 1.4 W, BLK, 5 X 5 X 4 X 5 X 1/3 IN, 6 MM

OPTYTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $180.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HOMSEQ7913A
  • Mfr. Model # SEQ7913A
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This black dome security camera has a required power of 12 VDC and a power consumption of 1.4 watts. It is used indoors and is day and night capable. It has a detection range of 37 to 64 feet and a six-millimetre lens. It measures 5 length x 5 width x 4 height x 5 depth x 1/3 inches diameter and can be mounted to the ceiling or wall. It has a BNC connector, a six-millimetre lens, and is an analog security camera.

Technical Specs

  • Item Security Camera
  • Camera Design Dome
  • Power Required 12VDC
  • Length 5"
  • Depth 5"
  • Diameter 1/3"
  • Power Supply Included
  • Mount Ceiling, Wall
  • Camera Body Colour Black
  • Indoor / Outdoor Indoor
  • Day/Night Capable Day/Night
  • Includes Installation Screw Set
  • Detection Range 37 - 64 ft.
  • HD Resolution Standard 640x480
  • Lens 6 mm
  • Connector Type BNC
  • Width 5"
  • Height 4"
  • Line Resolution 420
  • Power Consumption 1.4 W
  • Pixels 510 x 494
  • Illumination 0.5 Lux
  • For Use With DVR
  • Operating Temp. Range -20 Degrees to 50 Degrees C
  • IR Illuminator Wavelength 850 nm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list