!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SECURITY CAMERA, BNC, ANALOG, PAN TILT ZOOM DOME, 24 VAC, 48 W, WHT, 11 X 15 X 14 X 11 X 1/4 IN

SECURITY CAMERA, BNC, ANALOG, PAN TILT ZOOM DOME, 24 VAC, 48 W, WHT, 11 X 15 X 14 X 11 X 1/4 IN

OPTYTECH

SECURITY CAMERA, BNC, ANALOG, PAN TILT ZOOM DOME, 24 VAC, 48 W, WHT, 11 X 15 X 14 X 11 X 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SECURITY CAMERA, BNC, ANALOG, PAN TILT ZOOM DOME, 24 VAC, 48 W, WHT, 11 X 15 X 14 X 11 X 1/4 IN

SECURITY CAMERA, BNC, ANALOG, PAN TILT ZOOM DOME, 24 VAC, 48 W, WHT, 11 X 15 X 14 X 11 X 1/4 IN

OPTYTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $497.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HOMSEQ4502A
  • Mfr. Model # SEQ4502A
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

This white security camera has a pan-tilt-zoom dome and includes an installation screw set. It can be used indoor/outdoor during the day. It has an operating temperature of -40C to 85C and a BNC connector. It measures 11 length x 15 width x 14 height x 11 depth x 1/4 inches in diameter and its pixels are 512 x 492. It has a 3.9 to 105.3-millimetre lens. It has a required power of 24VAC and power consumption of 48 watts. It is an analog security camera.

Technical Specs

  • Item Security Camera
  • Camera Design Pan-Tilt-Zoom Dome
  • Power Required 24VAC
  • Length 11"
  • Depth 11"
  • Diameter 1/4"
  • Power Supply Included
  • Mount Wall
  • Camera Body Colour White
  • Indoor / Outdoor Indoor/Outdoor
  • Day/Night Capable Day
  • Includes Installation Screw Set
  • HD Resolution Standard 720x480D1
  • Lens 3.9 - 105.3 mm
  • Connector Type BNC
  • Width 15"
  • Height 14"
  • Line Resolution 480
  • Power Consumption 48 W
  • Pixels 512 x 492
  • Illumination 0.5 Lux
  • For Use With DVR
  • Operating Temp. Range -40 Degrees to 85 Degrees C
  • Detection Range Variable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list