!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Blade Width
Blade Length
Blade Thickness
Primary Material Application
Tool Brand
Blade Series
Tip Material
Teeth per Inch

Narrow Metal-Cutting Band Saw Blades (up to 1/2 in. Width)

Narrow band saw blades are up to 1/2" wide and are flexible for making curved cuts on vertical band saws. Narrower blades cut tighter curves than wider blades. Metal-cutting band saw blades are welded to form a continuous loop and have a single cutting edge that cuts as the blade rotates down through the workpiece. Blade material, tooth, and geometry are optimized to cut specific materials.

https://catalogue.grainger.ca/?hybris=true

1289 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • STARRETT
  • BAND SAW BLADE, CARBON STEEL, 100 FTX¼ INX0.025 IN, 14 TPI, CONSTANT S RAKE, METAL
  • Item # STA91181-100
  • Mfr. Model # 91181-100
  • EHC: EHC :
  • This carbon steel Duratec SFB band saw blade measures 100 feet length x ¼ inch width x 0.025 inch thickness. It has a carbon steel tip, a flexible back, and a constant straight rake cutting edge. The general maintenance blade has 14 TPI that cut non-ferrous metals, composites, plastics, plywood, medium-density fibreboard, and cardboard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
  • STARRETT
  • BAND SAW BLADE, CARBON STEEL, 100 FTX½ INX0.025 IN, 10 TPI, REGULAR, CONSTANT S RAKE
  • Item # STA91380-100
  • Mfr. Model # 91380-100
  • EHC: EHC :
  • This carbon steel Duratec SFB band saw blade measures 100 feet length x ½ inch width x 0.025 inch thickness. It has a regular tooth, a flexible back, a carbon steel tip, and a constant straight rake cutting edge. The has 10 TPI that cut non-ferrous metals, composites, plastics, plywood, medium-density fibreboard, and cardboard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
  • STARRETT
  • BAND SAW BLADE, CARBON STEEL, 100 FTX½ INX0.025 IN, 18 TPI, WAVY, CONSTANT S RAKE, METAL
  • Item # STA91420-100
  • Mfr. Model # 91420-100
  • EHC: EHC :
  • This carbon steel Duratec SFB band saw blade measures 100 feet length x ½ inch width x 0.025 inch thickness. It has a wavy tooth, a flexible back, a carbon steel tip, and a constant straight rake cutting edge. The blade has 18 TPI that cut non-ferrous metals, composites, plastics, plywood, medium-density fibreboard, and cardboard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
  • LENOX
  • BAND SAW BLADE, NEO-TYPE, CARBON STEEL, 100 FTX⅜ INX0.025 IN, 10 TPI, STRAIGHT
  • Item # LNX4029NEC3895
  • Mfr. Model # 4029NEC3895
  • EHC: EHC :
  • This Neo-Type carbon steel band saw blade measures 100 feet length x ⅜ inch width x 0.025 inch thickness. It has standard straight teeth with a carbon steel tip and a raker cutting edge. The blade has 10 TPI to cut aluminum, carbon, brass, graphite, bronze, plastics, metal, copper, mild steel, and fibreglass of width 0.045 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • BAND SAW BLADE, MATRIX II, HSS, 44⅞X½X0.020 IN, 24 TPI, VARIABLE, COPPER TUBE
  • Item # MTL48-39-0545
  • Mfr. Model # 48-39-0545
  • EHC: EHC :
  • This portable band saw blade is made of high-speed steel and measures 44⅞ length x ½ width x 0.020 inches thickness. It has a variable tooth and Matrix II high-speed steel cutting edge. The standard deep-cut blade has 24 TPI that cut strut, conduit, angle iron, copper tube, threaded rod, and pipe of thickness ranging from 5/32 to 3/16 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
  • STARRETT
  • BAND SAW BLADE, CARBON STEEL, 100 FTX¼ INX0.025 IN, 18 TPI, CONSTANT S RAKE, METAL
  • Item # STA91190-100
  • Mfr. Model # 91190-100
  • EHC: EHC :
  • This carbon steel Duratec SFB band saw blade measures 100 feet length x ¼ inch width x 0.025 inch thickness. It has a carbon steel tip, a flexible back, and a constant straight rake cutting edge. The general maintenance blade has 18 TPI that cut non-ferrous metals, composites, plastics, plywood, medium-density fibreboard, and cardboard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
  • STARRETT
  • BAND SAW BLADE, BI-METAL, 100 FTX½ INX0.025 IN, 18 TPI, WAVY, M-42 HSS
  • Item # STA99185-100
  • Mfr. Model # 99185-100
  • EHC: EHC :
  • This Intenss band saw blade is made of bi-metal and measures 100 feet length x ½ inch width x 0.025 inch thickness. It has a wavy tooth, a bi-metal tip, and an M-42 high-speed steel cutting edge. The general maintenance blade has 18 TPI that cut sheets, carbon steel solids, aluminum, copper, brass, cast iron, alloy steel, and stainless steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
  • LENOX
  • BAND SAW BLADE, NEO-TYPE, CARBON STEEL, 8 FT 6 INX½ INX0.025 IN, 18 TPI, 0.043 IN
  • Item # LNX04119-101-12
  • Mfr. Model # NE11064CL8500
  • EHC: EHC :
  • This Neo-Type carbon steel band saw blade measures 8 feet 6 inches x ½ inch width x 0.025 inch thickness. It has standard raker teeth with a carbon steel tip and a raker cutting edge. The blade has 18 TPI to cut aluminum, brass, graphite, bronze, plastics, copper, mild steel, and fibreglass up to 0.043 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STARRETT
  • BAND SAW BLADE, BI-METAL/M-42 COBALT, 5 FT 4½ INX½ INX0.025 IN, 8 TO 12 TPI
  • Item # STA99165-05-04-1/2
  • Mfr. Model # 99165-05-04-1/2
  • EHC: EHC :
  • This Intenss Pro-Die bi-metal band saw blade measures 5 feet 4½ inches length x ½ width x 0.025 inches thickness. It has a raker tooth with an M-42 cobalt HSS tip and hook cutting edge. The blade has 8 to 12 TPI that cut tool, mould steel, stainless steel, nickel-based, and non-ferrous alloys of width ranging from 3½ to 7 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LENOX
  • BLADE DIEMASTER2 1/2INX.025X10/14
  • Item # LNX01618-44-78
  • Mfr. Model # 75344D2B31140
  • EHC: EHC :
  • M-42 high speed steel tooth edge for durability. Designed to run at twice the speed of carbon. Increased blade life. Lasts 10 times longer then carbon blades. General purpose hand-fed applications. Tool and die shops, machine shops and maintenance facilities.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STARRETT
  • BAND SAW BLADE, INTENSS PRO, BI-METAL, 12 FT 6 INX¾ INX0.035 IN, 4 TO 6TPI
  • Item # STA99902-12-06
  • Mfr. Model # 99902-12-06
  • EHC: EHC :
  • This bi-metal Intenss Pro band saw blade measures 12 feet 6 inches length x ¾ inch width x 0.035 inch thickness. It has raker teeth, a bi-metal tip and a positive raker cutting edge. The blade has 4 to 6 TPI to cut ferrous and non-ferrous metals.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STARRETT
  • BANDSAW WELD 5FT4 FB 1/2X1/2X6
  • Item # STA91361-05-04-1/2
  • Mfr. Model # 91361-05-04-1/2
  • EHC: EHC :
  • Duratec FB bandsaw blade. Carbon steel blade with a flexible back. Ideal for economical cutting on easy to machine ferrous or non ferrous metal and wood. Length 5ft 4-1/2 IN, Size 1/2 x 0.025, 6 TPI, straight blade pitch, regular tooth shape.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list