!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BAND SAW BLADE, CARBON STEEL, 100 FTX¼ INX0.025 IN, 14 TPI, CONSTANT S RAKE, METAL

BAND SAW BLADE, CARBON STEEL, 100 FTX¼ INX0.025 IN, 14 TPI, CONSTANT S RAKE, METAL

STARRETT

BAND SAW BLADE, CARBON STEEL, 100 FTX¼ INX0.025 IN, 14 TPI, CONSTANT S RAKE, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAND SAW BLADE, CARBON STEEL, 100 FTX¼ INX0.025 IN, 14 TPI, CONSTANT S RAKE, METAL

BAND SAW BLADE, CARBON STEEL, 100 FTX¼ INX0.025 IN, 14 TPI, CONSTANT S RAKE, METAL

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.60 / FOOT

EHC: EHC :
Min Qty 100 = $160.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STA91181-100
  • Mfr. Model # 91181-100
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

This carbon steel Duratec SFB band saw blade measures 100 feet length x ¼ inch width x 0.025 inch thickness. It has a carbon steel tip, a flexible back, and a constant straight rake cutting edge. The general maintenance blade has 14 TPI that cut non-ferrous metals, composites, plastics, plywood, medium-density fibreboard, and cardboard.

Technical Specs

  • Item Band Saw Blade
  • Materials Cut Carbon Steel, Non-Ferrous Metals, Composites, Plastics, Plywood, MDF, Cardboard
  • Blade Series Duratec(TM) SFB
  • Blade Width 1/4 in
  • Blade Thickness 0.025 in
  • Tip Material Carbon Steel
  • Cutting Edge Style Constant S Rake
  • Primary Material Application Ferrous and Non-Ferrous Metals, Wood
  • Tool Brand Starrett
  • Use Case General Maintenance
  • Blade Length 100 ft
  • Teeth per Inch 14
  • Blade Material Carbon Steel
  • For Use With Saw Type Band Saws

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list