!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BAND SAW BLADE, NEO-TYPE, CARBON STEEL, 8 FT 6 INX½ INX0.025 IN, 18 TPI, 0.043 IN

BAND SAW BLADE, NEO-TYPE, CARBON STEEL, 8 FT 6 INX½ INX0.025 IN, 18 TPI, 0.043 IN

LENOX

BAND SAW BLADE, NEO-TYPE, CARBON STEEL, 8 FT 6 INX½ INX0.025 IN, 18 TPI, 0.043 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAND SAW BLADE, NEO-TYPE, CARBON STEEL, 8 FT 6 INX½ INX0.025 IN, 18 TPI, 0.043 IN

BAND SAW BLADE, NEO-TYPE, CARBON STEEL, 8 FT 6 INX½ INX0.025 IN, 18 TPI, 0.043 IN

LENOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LNX04119-101-12
  • Mfr. Model # NE11064CL8500
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This Neo-Type carbon steel band saw blade measures 8 feet 6 inches x ½ inch width x 0.025 inch thickness. It has standard raker teeth with a carbon steel tip and a raker cutting edge. The blade has 18 TPI to cut aluminum, brass, graphite, bronze, plastics, copper, mild steel, and fibreglass up to 0.043 inch.

Technical Specs

  • Item Band Saw Blade
  • Materials Cut Aluminum, Carbon, Brass, Graphite, Bronze, Plastics, Copper, Mild Steels, Fiberglass
  • Blade Series NEO-TYPE(R)
  • Blade Width 1/2 in
  • Blade Thickness 0.025 in
  • Tip Material Carbon
  • Cutting Edge Style Raker Set
  • Primary Material Application Metal, Wood
  • Tool Brand Lenox
  • Use Case General Maintenance
  • Blade Length 8 ft 6 in
  • Teeth per Inch 18
  • Blade Material Carbon
  • For Use With Saw Type Band Saws

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list