Product ITEM is unavailable. See products from the same category below.
Multichannel Surface Raceways
Multichannel surface raceways have multiple divisions for routing wire and cable. These raceways are used when different types of wire or cable need to be routed separately. Surface raceways mount on walls and ceilings to bring wire and cable into a space. Wire and cable are laid into or pulled through the raceways after installation, keeping the conductors from being exposed and preventing kinks. These raceways commonly house communication and power cable, and they're often installed in classrooms, offices, and hotels. Individual components in raceway systems must be purchased from the same brand and series to ensure compatibility.
This BaseTrak PB3 raceway is made of PVC, and is white. In addition, it meets the standards for CSA certified and UL listed. It has length of 10 feet, width of 4½ inch, and a height of 1 5/8-inch. It is for use with Hubbell Base-Trak. It also has screw-on mounting.
This BaseTrak PB3 raceway is made of PVC, and is white. In addition, it meets the standards for CSA certified and UL listed. It has length of 10 feet, width of 4½ inch, and a height of 1 5/8-inch. It is for use with Hubbell Base-Trak. It also has screw-on mounting.
This BaseTrak PB3 full capacity box is made of PVC, and is white. It features eliminates need to order three separate boxes, reduces inventory requirements. In addition, it meets the standards for CSA certified, E118895/E119190, UL listed. It has length of 7.2 inches, width of 3.1seven inches, and a height of 4.8 inch. It is for use with BaseTrak PB3.
This BaseTrak PB3 full capacity box is made of PVC, and is white. It features eliminates need to order three separate boxes, reduces inventory requirements. In addition, it meets the standards for CSA certified, E118895/E119190, UL listed. It has length of 7.2 inches, width of 3.1seven inches, and a height of 4.8 inch. It is for use with BaseTrak PB3.
This BaseTrak PB3 flat elbow base and cover is made of non-metallic, and is ivory-coloured. It features full capacity 1¼ inch bend radius flat elbow, and includes one flat elbow. In addition, it meets the standards for CSA and UL compliant. It also has snap-on mounting.
This BaseTrak PB3 flat elbow base and cover is made of non-metallic, and is ivory-coloured. It features full capacity 1¼ inch bend radius flat elbow, and includes one flat elbow. In addition, it meets the standards for CSA and UL compliant. It also has snap-on mounting.
This BaseTrak PB3 full capacity box is made of PVC, and is white. It features eliminates need to order three separate boxes, reduces inventory requirements. In addition, it meets the standards for CSA certified, E118895/E119190, UL listed. It has length of 4.3eight inches, width of 3.1seven inches, and a height of 4.8 inch. It is for use with BaseTrak PB3.
This BaseTrak PB3 full capacity box is made of PVC, and is white. It features eliminates need to order three separate boxes, reduces inventory requirements. In addition, it meets the standards for CSA certified, E118895/E119190, UL listed. It has length of 4.3eight inches, width of 3.1seven inches, and a height of 4.8 inch. It is for use with BaseTrak PB3.
This BaseTrak PB3 internal elbow base and cover is made of non-metallic, and is ivory-coloured. It features full capacity 1¼ inch bend radius internal elbow, and includes one internal elbow. In addition, it meets the standards for CSA and UL compliant. It also has snap-on mounting.
This BaseTrak PB3 internal elbow base and cover is made of non-metallic, and is ivory-coloured. It features full capacity 1¼ inch bend radius internal elbow, and includes one internal elbow. In addition, it meets the standards for CSA and UL compliant. It also has snap-on mounting.
This 2400D raceway is made of steel, and is ivory-coloured. In addition, it meets the standards for PEP. It has length of 10 feet, width of 1⅞ inch, and a height of⅞ inch. It can be used outdoors. It also has screw-on mounting.
This 2400D raceway is made of steel, and is ivory-coloured. In addition, it meets the standards for PEP. It has length of 10 feet, width of 1⅞ inch, and a height of⅞ inch. It can be used outdoors. It also has screw-on mounting.
This BaseTrak PB3 external elbow base and cover is made of non-metallic, and is ivory-coloured. It features full capacity 1¼ inch bend radius external elbow, and includes one external elbow. In addition, it meets the standards for CSA and UL compliant. It also has snap-on mounting.
This BaseTrak PB3 external elbow base and cover is made of non-metallic, and is ivory-coloured. It features full capacity 1¼ inch bend radius external elbow, and includes one external elbow. In addition, it meets the standards for CSA and UL compliant. It also has snap-on mounting.
This WallTrak raceway is made of thermoplastic, and is white. It includes base, cover. In addition, it meets the standards for CSA standard C22.2 No. 62, E118895/E119190, UL standard UL 5A. It has length of five feet, width of 2.1two inches, and a height of 1.04 inch. It is for use with WallTrak series raceways, can be used outdoors. It also has adhesive mounting.
This WallTrak raceway is made of thermoplastic, and is white. It includes base, cover. In addition, it meets the standards for CSA standard C22.2 No. 62, E118895/E119190, UL standard UL 5A. It has length of five feet, width of 2.1two inches, and a height of 1.04 inch. It is for use with WallTrak series raceways, can be used outdoors. It also has adhesive mounting.
This KP face plate is made of PVC, and is off white. It features matches raceway colour, modular system for easy configuration. In addition, it meets the standards for UL. It has length of 4⅜ inch, width of 2½ inch. It is for use with raceway boxes.
This KP face plate is made of PVC, and is off white. It features matches raceway colour, modular system for easy configuration. In addition, it meets the standards for UL. It has length of 4⅜ inch, width of 2½ inch. It is for use with raceway boxes.
This Cablesmart 40N2 toggle switch cover is made of non-metallic, and is ivory-coloured. It features three-channel raceway with breakaway dividers, devices can be mounted in-line, large cable capacity in a low-profile design, offset or combined. It has length of 4.25 inches, width of 1.88 inch. It is for use with 4000 Wall Source box raceways, 40N2 Wall Source box raceways, 60N2 Wall Source box raceways, V2400 Wall Source box raceways.
This Cablesmart 40N2 toggle switch cover is made of non-metallic, and is ivory-coloured. It features three-channel raceway with breakaway dividers, devices can be mounted in-line, large cable capacity in a low-profile design, offset or combined. It has length of 4.25 inches, width of 1.88 inch. It is for use with 4000 Wall Source box raceways, 40N2 Wall Source box raceways, 60N2 Wall Source box raceways, V2400 Wall Source box raceways.
This 2400D fiber-ready divided entrance end is made of steel, and is ivory-coloured. It features½-inch, ¾-inch, one inch trade size knockouts on back and end, removable divider and radiused insert included, and includes one divider, one radiused insert. In addition, it meets the standards for UL CUL. It also has screw-on mounting.
This 2400D fiber-ready divided entrance end is made of steel, and is ivory-coloured. It features½-inch, ¾-inch, one inch trade size knockouts on back and end, removable divider and radiused insert included, and includes one divider, one radiused insert. In addition, it meets the standards for UL CUL. It also has screw-on mounting.
This 2400D full capacity external elbow is made of steel, and is ivory-coloured. It features 90 Degrees divided external elbow provides two-inch(51mm) cable bend radius control for fiber optic and utp/stp cable installations, two couplings included, and includes two coupling. In addition, it meets the standards for UL listed. It also has screw-on mounting.
This 2400D full capacity external elbow is made of steel, and is ivory-coloured. It features 90 Degrees divided external elbow provides two-inch(51mm) cable bend radius control for fiber optic and utp/stp cable installations, two couplings included, and includes two coupling. In addition, it meets the standards for UL listed. It also has screw-on mounting.
This KP face plate is made of PVC, and is off white. It features matches raceway colour, modular system for easy configuration. In addition, it meets the standards for UL. It has length of 4⅜ inch, width of 1 4/5 inch. It is for use with raceway boxes.
This KP face plate is made of PVC, and is off white. It features matches raceway colour, modular system for easy configuration. In addition, it meets the standards for UL. It has length of 4⅜ inch, width of 1 4/5 inch. It is for use with raceway boxes.
This BaseTrak PB3 tee fitting base and cover is made of non-metallic, and is ivory-coloured. It features full capacity 1¼ inch bend radius tee, and includes one tee. In addition, it meets the standards for CSA and UL compliant. It also has snap-on mounting.
This BaseTrak PB3 tee fitting base and cover is made of non-metallic, and is ivory-coloured. It features full capacity 1¼ inch bend radius tee, and includes one tee. In addition, it meets the standards for CSA and UL compliant. It also has snap-on mounting.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.