This BaseTrak PB3 flat elbow base and cover is made of non-metallic, and is ivory-coloured. It features full capacity 1¼ inch bend radius flat elbow, and includes one flat elbow. In addition, it meets the standards for CSA and UL compliant. It also has snap-on mounting.
Technical Specs
ItemFlat Elbow Base and Cover
For Raceway Height1 3/4 in
MaterialNon-Metallic
Number of Channels2, 3
Bend Radius1.25 in
FeaturesFull Capacity 1 1/4 in Bend Radius Flat Elbow
Overall Height7 3/4 in
Overall Width7 3/4 in
SeriesBaseTrak PB3
For Raceway Width4 1/2 in
ColourIvory
Mounting StyleSnap On
Compatible with Product TypeBase-Trak Raceways
Includes(1) Flat Elbow
Overall Length1 3/4 in
StandardsCSA, UL Compliant
Country of OriginUnited States
(subject to change)