!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOGGLE SWITCH COVER, FOR CABLESMART 40N2, 4 IN W, 2 IN H, PLASTIC, IVORY

TOGGLE SWITCH COVER, FOR CABLESMART 40N2, 4 IN W, 2 IN H, PLASTIC, IVORY

LEGRAND

TOGGLE SWITCH COVER, FOR CABLESMART 40N2, 4 IN W, 2 IN H, PLASTIC, IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOGGLE SWITCH COVER, FOR CABLESMART 40N2, 4 IN W, 2 IN H, PLASTIC, IVORY

TOGGLE SWITCH COVER, FOR CABLESMART 40N2, 4 IN W, 2 IN H, PLASTIC, IVORY

LEGRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4JA51
  • Mfr. Model # 5507SW
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This Cablesmart 40N2 toggle switch cover is made of non-metallic, and is ivory-coloured. It features three-channel raceway with breakaway dividers, devices can be mounted in-line, large cable capacity in a low-profile design, offset or combined. It has length of 4.25 inches, width of 1.88 inch. It is for use with 4000 Wall Source box raceways, 40N2 Wall Source box raceways, 60N2 Wall Source box raceways, V2400 Wall Source box raceways.

Technical Specs

  • ItemToggle Switch Cover
  • SeriesCableSmart 40N2
  • Cover ClosureScrew On
  • Length (In.)4 1/2 in
  • For Use With4000 Wall Source Box Raceways, 40N2 Wall Source Box Raceways, 60N2 Wall Source Box Raceways, V2400 Wall Source Box Raceways
  • StandardsFile E90377 Guide RJYT, File E90378 Guide RJTX, Meets Article 388 of NEC and Meets Section 12-600 of CEC, UL and cUL Listed
  • Product Type Toggle Switch Cover
  • Material of Construction Non-Metallic
  • Colour Off White
  • Width (In.) 1 7/8 in
  • Mounting Screw On
  • Backing Non-Adhesive
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list