Product ITEM is unavailable. See products from the same category below.
Mobile Welding Fume Extractors
Mobile welding fume extractors filter air to remove and filter harmful gasses, vapors, and fine particulates to provide clean breathing air and remove combustible contaminants. These wheeled fume extractors are rolled around a shop to set up near the workpiece and are suitable for TIG, MIG, stick, and autogenous welding applications. Removing contaminants helps meet OSHA requirements and prevents buildup of potentially combustible gasses and harmful toxins that can affect worker health. Clean, filtered air is returned to the same workspace, eliminating the need for external venting.
This fume extractor has 105/210 cubic feet per minute airflow, 120 input voltage, and 70 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 13 amps input, and a six-foot power cord. It measures 10 width x 12 height x 12 1/2 inches depth and features a service-filter indicator.
This fume extractor has 105/210 cubic feet per minute airflow, 120 input voltage, and 70 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 13 amps input, and a six-foot power cord. It measures 10 width x 12 height x 12 1/2 inches depth and features a service-filter indicator.
This fume extractor has 105/210 cubic feet per minute airflow, 120 input voltage, and 70 dB at five feet sound level. It has HEPA filter media, 60 Hz, 13 amps input, and a six-foot power cord. It measures 10 width x 12 height x 12 1/2 inches depth and features a service-filter indicator.
This fume extractor has 105/210 cubic feet per minute airflow, 120 input voltage, and 70 dB at five feet sound level. It has HEPA filter media, 60 Hz, 13 amps input, and a six-foot power cord. It measures 10 width x 12 height x 12 1/2 inches depth and features a service-filter indicator.
This downdraft table wet wash kit has 5000 cubic feet per minute airflow, three-phase 460 input voltage, and 80 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 14 amps input, and automatic water-level system. It measures 68 1/2 inches in height and has a work surface of 72 x 36 inches. It has stainless steel construction, heavy-duty steel bar grating with protective mat, and mist eliminator after-filter.
This downdraft table wet wash kit has 5000 cubic feet per minute airflow, three-phase 460 input voltage, and 80 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 14 amps input, and automatic water-level system. It measures 68 1/2 inches in height and has a work surface of 72 x 36 inches. It has stainless steel construction, heavy-duty steel bar grating with protective mat, and mist eliminator after-filter.
This weld and grind downdraft table kit has 2600 cubic feet per minute airflow, three-phase 460 input voltage, and 78 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 3.7 amps input, and high capture face velocity. It measures 57 width x 68 1/2 height x 32 inches depth with a work surface of 48 x 32 inches. It includes side and back walls and is CSA certified.
This weld and grind downdraft table kit has 2600 cubic feet per minute airflow, three-phase 460 input voltage, and 78 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 3.7 amps input, and high capture face velocity. It measures 57 width x 68 1/2 height x 32 inches depth with a work surface of 48 x 32 inches. It includes side and back walls and is CSA certified.
This downdraft table weld and grind kit has 4300 cubic feet per minute airflow, three-phase 460 input voltage, and 79 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 6.5 amps input, and high capture face velocity. It has a work surface of 48 x 42 inches. It has a washable pre-filter and interchangeable gratings.
This downdraft table weld and grind kit has 4300 cubic feet per minute airflow, three-phase 460 input voltage, and 79 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 6.5 amps input, and high capture face velocity. It has a work surface of 48 x 42 inches. It has a washable pre-filter and interchangeable gratings.
This downdraft table weld and grind kit has 4800 cubic feet per minute airflow, three-phase 230 input voltage, and 80 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 17.2 amps input, and high capture face velocity. It measures 87 width x 68 1/2 x 43 inches depth with a work surface of 72 x 42 inches. It includes side and back walls and is CSA certified.
This downdraft table weld and grind kit has 4800 cubic feet per minute airflow, three-phase 230 input voltage, and 80 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 17.2 amps input, and high capture face velocity. It measures 87 width x 68 1/2 x 43 inches depth with a work surface of 72 x 42 inches. It includes side and back walls and is CSA certified.
Filtair(R) mobile series fume extractor MXW-S (self-cleaning) source capture systems feature Filtek(TM) filter technology for extended filter life, increased efficiency and cleaner air. Delivers superior filter life utilizing MERV 15 nanofiber filters that ensure capture of submicron weld fumes.
Filtair(R) mobile series fume extractor MXW-S (self-cleaning) source capture systems feature Filtek(TM) filter technology for extended filter life, increased efficiency and cleaner air. Delivers superior filter life utilizing MERV 15 nanofiber filters that ensure capture of submicron weld fumes.
Filtair(R) mobile series fume extractor MXW-S (self-cleaning) source capture systems feature Filtek(TM) filter technology for extended filter life, increased efficiency and cleaner air. Delivers superior filter life utilizing MERV 15 nanofiber filters that ensure capture of submicron weld fumes.
Filtair(R) mobile series fume extractor MXW-S (self-cleaning) source capture systems feature Filtek(TM) filter technology for extended filter life, increased efficiency and cleaner air. Delivers superior filter life utilizing MERV 15 nanofiber filters that ensure capture of submicron weld fumes.
Filtair(R) mobile series fume extractor MXW-S (self-cleaning) source capture systems feature Filtek(TM) filter technology for extended filter life, increased efficiency and cleaner air. Delivers superior filter life utilizing MERV 15 nanofiber filters that ensure capture of submicron weld fumes.
Filtair(R) mobile series fume extractor MXW-S (self-cleaning) source capture systems feature Filtek(TM) filter technology for extended filter life, increased efficiency and cleaner air. Delivers superior filter life utilizing MERV 15 nanofiber filters that ensure capture of submicron weld fumes.
This downdraft table wet grind kit has 3000 cubic feet per minute airflow, three-phase 575 input voltage, and 78 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 6.1 amps input, and automatic water-level system. It measures 68 1/2 inches in height and has a work surface of 48 x 36 inches. It has stainless steel construction, heavy-duty steel bar grating with protective mat, and mist eliminator after-filter.
This downdraft table wet grind kit has 3000 cubic feet per minute airflow, three-phase 575 input voltage, and 78 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 6.1 amps input, and automatic water-level system. It measures 68 1/2 inches in height and has a work surface of 48 x 36 inches. It has stainless steel construction, heavy-duty steel bar grating with protective mat, and mist eliminator after-filter.
This weld and grind downdraft table kit has 2600 cubic feet per minute airflow, three-phase 575 input voltage, and 78 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 3.2 amps input, and high capture face velocity. It measures 57 width x 68 1/2 height x 32 inches depth with a work surface of 48 x 32 inches. It includes side and back walls and is CSA certified.
This weld and grind downdraft table kit has 2600 cubic feet per minute airflow, three-phase 575 input voltage, and 78 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 3.2 amps input, and high capture face velocity. It measures 57 width x 68 1/2 height x 32 inches depth with a work surface of 48 x 32 inches. It includes side and back walls and is CSA certified.
This downdraft table wet wash kit has 5000 cubic feet per minute airflow, three-phase 230 input voltage, and 80 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 28 amps input, and automatic water-level system. It measures 68 1/2 inches in height and has a work surface of 72 x 36 inches. It has stainless steel construction, heavy-duty steel bar grating with protective mat, and mist eliminator after-filter.
This downdraft table wet wash kit has 5000 cubic feet per minute airflow, three-phase 230 input voltage, and 80 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 28 amps input, and automatic water-level system. It measures 68 1/2 inches in height and has a work surface of 72 x 36 inches. It has stainless steel construction, heavy-duty steel bar grating with protective mat, and mist eliminator after-filter.
This downdraft table wet grind kit has 5000 cubic feet per minute airflow, three-phase 575 input voltage, and 80 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 11 amps input, and automatic water-level system. It measures 68 1/2 inches in height and has a work surface of 72 x 36 inches. It has stainless steel construction, heavy-duty steel bar grating with protective mat, and mist eliminator after-filter.
This downdraft table wet grind kit has 5000 cubic feet per minute airflow, three-phase 575 input voltage, and 80 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 11 amps input, and automatic water-level system. It measures 68 1/2 inches in height and has a work surface of 72 x 36 inches. It has stainless steel construction, heavy-duty steel bar grating with protective mat, and mist eliminator after-filter.
This downdraft table weld and grind kit has 4800 cubic feet per minute airflow, three-phase 460 input voltage, and 80 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 8.6 amps input, and high capture face velocity. It measures 87 width x 68 1/2 x 43 inches depth with a work surface of 72 x 42 inches. It includes side and back walls and is CSA certified.
This downdraft table weld and grind kit has 4800 cubic feet per minute airflow, three-phase 460 input voltage, and 80 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 8.6 amps input, and high capture face velocity. It measures 87 width x 68 1/2 x 43 inches depth with a work surface of 72 x 42 inches. It includes side and back walls and is CSA certified.
This downdraft table wet wash kit has 3000 cubic feet per minute airflow, three-phase 230 input voltage, and 78 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 15.2 amps input, and automatic water-level system. It measures 68 1/2 inches in height and has a work surface of 48 x 36 inches. It has stainless steel construction, heavy-duty steel bar grating with protective mat, and mist eliminator after-filter.
This downdraft table wet wash kit has 3000 cubic feet per minute airflow, three-phase 230 input voltage, and 78 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 15.2 amps input, and automatic water-level system. It measures 68 1/2 inches in height and has a work surface of 48 x 36 inches. It has stainless steel construction, heavy-duty steel bar grating with protective mat, and mist eliminator after-filter.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.